Apply to be a TradeMaster!
Main product image of 1-1/2" x 3" Stainless Steel Pipe Repair Clamp, 465073
Magnifying glass
Hover image to zoom

1-1/2" x 3" Stainless Steel Pipe Repair Clamp, 465073

SKU:
465073
Rating:
(4)
Q&A:
(1)
1-1/2" x 3" Stainless Steel Pipe Repair Clamp, 465073
Magnifying glass
Hover image to zoom
$5.21 each
In Stock
In Stock
Get 13 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
3" Length
Product Highlight: Size
1-1/2" x 3"
Product Highlight: Material
Stainless Steel
Product Highlight: Temperature Range (F)
-20°F to 180°F

Description

–
This 1-1/2 inch x 3 inch Stainless Steel Pipe Repair Clamp is manufactured by Matco-Norca.

Specs

–
Length (Inches):

3"

IPS Size:

1-1/2"

Size:

1-1/2" x 3"

Material:

Stainless Steel

Temperature Range (F):

-20°F to 180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Sturdy clamp

I used this product to stabilize a desk chair neck.
JD
N. CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cost effective, No pipe wrenches required,

I use this size on a 1-7/8 orange gas supply line and it looks to be the right size, only haven't had to use it yet
gas hog
Marietta, Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very nice clamps.

I like shine appearance and easy installation.
Seenbayer
chicago ill
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product for an Excellent price

We use these repair clamps over and over for environmental training program at a well established university located in Ohio. Not only do these clamps withstand the brutal Ohio winters, they also hold up really well with the students continuously dropping and abusing them. I purchased around 50 clamps thinking they would not hold up due to the low price. I was completely wrong. These clamps are holding up so well that I created a display board for our classroom and have some hanging on the wall so students and clients can admire them.
Ronnie
Ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can it be used on an exhaust pipe?

Asked by John 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, it cannot.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy