Apply to be a TradeMaster!
Main product image of 3" x 3" Stainless Steel Pipe Repair Clamp
Magnifying glass
Hover image to zoom

3" x 3" Stainless Steel Pipe Repair Clamp

SKU:
465103
Rating:
(5)
Q&A:
(0)
3" x 3" Stainless Steel Pipe Repair Clamp
Magnifying glass
Hover image to zoom
$11.01 each
In Stock
In Stock
Get 1 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
3" Length
Product Highlight: Size
3" x 3"
Product Highlight: Material
Stainless Steel
Product Highlight: Temperature Range (F)
-20°F to 180°F

Description

–
This 3" x 3" Stainless Steel Pipe Repair Clamp is manufactured by Matco-Norca.

Specs

–
IPS Size:

3"

Length (Inches):

3"

Size:

3" x 3"

Material:

Stainless Steel

Temperature Range (F):

-20°F to 180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3" X 6" Stainless Steel Pipe Repair Clamp
SKU: 465106
Matco-Norca

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

yup buy it again

Your product was just what I needed . I will be using you! Thank you Ken p.s. I like free things if you are giving away just saying .
Mr.Ken
Rochdale Massachusetts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product.

well satisfied.
scooter
ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Value

I use these clamps to stop small leaks due to rust in the fire suppression system. Most clamps in this category are very expensive as well as hard to find but these clamps did a great job and were also a great value.
None
Fountain Hills, AZ
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than expected

Great quality that was better than expected. Works perfectly with a great fit and quick instalation. shipping was super quick too!
Superpete
Queens, NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A great product

A great product for the price
Gm man
Catonsville Maryland
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy