Apply to be a TradeMaster!
Main product image of 2" x 3" Stainless Steel Pipe Repair Clamp
Magnifying glass
Hover image to zoom

2" x 3" Stainless Steel Pipe Repair Clamp

SKU:
465083
Rating:
(3)
Q&A:
(0)
2" x 3" Stainless Steel Pipe Repair Clamp
Magnifying glass
Hover image to zoom
$7.04 each
In Stock
In Stock
Get 11 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
3" Length
Product Highlight: Size
2" x 3"
Product Highlight: Material
Stainless Steel
Product Highlight: Temperature Range (F)
-20°F to 180°F

Description

–
This 2" x 3" Stainless Steel Pipe Repair Clamp is manufactured by Matco Norca.

Specs

–
Length (Inches):

3"

IPS Size:

2"

Size:

2" x 3"

Material:

Stainless Steel

Temperature Range (F):

-20°F to 180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" X 6" Stainless Steel Pipe Repair Clamp
SKU: 465086
Matco-Norca

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

100% what I ordered for at the great price and fast delivery

I have used before.
Mir
Paterson, New Jersey
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works - good price - quick delivery!

Worked exactly as needed.
Rob
Chicago
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Product work just as intended. Stopped a leak in a metal pipe that was rusted out.
Okie
Oklahoma
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy