Apply to be a TradeMaster!
Main product image of 2-1/2" X 6" Stainless Steel Pipe Repair Clamp
Magnifying glass
Hover image to zoom

2-1/2" X 6" Stainless Steel Pipe Repair Clamp

SKU:
465096
Rating:
(7)
Q&A:
(0)
2-1/2" X 6" Stainless Steel Pipe Repair Clamp
Magnifying glass
Hover image to zoom
$18.25 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length
Product Highlight: Size
2-1/2" x 6"
Product Highlight: Material
Stainless Steel
Product Highlight: Temperature Range (F)
-20°F to 180°F

Description

–
This 2-1/2 inch x 6 inch Stainless Steel Pipe Repair Clamp is manufactured by Matco-Norca.

Specs

–
IPS Size:

2-1/2"

Length (Inches):

6"

Size:

2-1/2" x 6"

Material:

Stainless Steel

Temperature Range (F):

-20°F to 180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" X 6" Stainless Steel Pipe Repair Clamp, 465066
SKU: 465066
Matco-Norca

Product Reviews

4.43 out of 7 reviews
100% would recommend this product
4.43
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
14%
3 star
0%
2 star
14%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Pipe clamp

Great product I use it to teach pipe pat hing to sailors.
DC
Fl
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

clamp pipe

Used to brace corroded pipe--works well
turbocelt
Point Loma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommended

My salt water pool main frame oblong tubing had rusted thru on my 3rd year of use. So, I used the clamps to band aid the rusted and broken frame. I would definitely reccomend the clamps they're great quality and at a good price. Great company and fast delivery.
Poppy
Whiteville, NC United States
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What I needed and quick

I love the speed of their delivery, I have ordered supplies from here on Sunday and got them promptly the next business day!
DJ The Force
Detroit, MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Fit perfect! Easy to install as well. Plus, quick shipping.
Crazy town
Colorado
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stopped the leak!

Had a pin hole leak in a steam pipe from my furnace, ordered clamp, not only did it fix the problem, it arrived in 2 days and at a fraction of the cost from competitors.
Steveo
Haverhill, MA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

repair clamp

this clamp needs to be revised to fit forged steel nipples more precisely. i do not know what it is built for but it will work barely
jcg
oklahoma
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy