Apply to be a TradeMaster!
Main product image of 3" X 6" Stainless Steel Pipe Repair Clamp
Magnifying glass
Hover image to zoom

3" X 6" Stainless Steel Pipe Repair Clamp

SKU:
465106
Rating:
(11)
Q&A:
(0)
3" X 6" Stainless Steel Pipe Repair Clamp
Magnifying glass
Hover image to zoom
$15.06 each
In Stock
In Stock
Get 7 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length
Product Highlight: Size
3" x 6"
Product Highlight: Material
Stainless Steel
Product Highlight: Temperature Range (F)
-20°F to 180°F

Description

–
This 3 inch x 6 inch Stainless Steel Pipe Repair Clamp is manufactured by Matco-Norca.

Specs

–
Length (Inches):

6"

IPS Size:

3"

Size:

3" x 6"

Material:

Stainless Steel

Temperature Range (F):

-20°F to 180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" x 3" Stainless Steel Pipe Repair Clamp
SKU: 465103
Matco-Norca

Product Reviews

4.73 out of 11 reviews
89% would recommend this product
4.73
out of 11 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
0%
3 star
0%
2 star
9%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Awesome pipe repair clamp

Previous homeowner had drilled a 1.25" hole in the main sewage waste line and tied in a drain line with silicone... Jeepers it started leaking. With no way to cut out bad section and the small line no longer used I pulled it off main then cleaned pipe and put this Matco Repir Clamp on.. works perfect! High quality stainless clamp, super fast shipping, and great price! Supply House is Great Co. Thanks
VS

Most Liked Negative Review

3" X 6" Stainless Steel Pipe Repair Clamp

The company needs to offer free returns. I paid more for return postage than the cost of the item resulting in a deficit and penalty for a part that did not fit.
Showing 1-10 of 11 reviews

I would buy again

Just what I needed to repair a 3 inch pipe
Ricky
Sussex NJ
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and recommend it.

This worked perfect to repair my broken lamp post.
Bob
NH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again.

I ordered this clamp to repair a small leak (pin hole) in a 3" waste pipe. The way it was situated it would have been a very expensive repair in labor and material cost. This clamp was in stock, reasonably priced, shipped quickly and resolved my problem. Who can ask for anything more?
Steamboat Jack
Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price

Good price and on time delivery
Kam
Margate, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3" X 6" Stainless Steel Pipe Repair Clamp

The company needs to offer free returns. I paid more for return postage than the cost of the item resulting in a deficit and penalty for a part that did not fit.
Unsatisfied with return policy
Maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome pipe repair clamp

Previous homeowner had drilled a 1.25" hole in the main sewage waste line and tied in a drain line with silicone... Jeepers it started leaking. With no way to cut out bad section and the small line no longer used I pulled it off main then cleaned pipe and put this Matco Repir Clamp on.. works perfect! High quality stainless clamp, super fast shipping, and great price! Supply House is Great Co. Thanks
Mark
Michigan
4 years ago
Was this review helpful to you?

I will buy product from them again and again

Great service and timely help very good to work with staff they stand behind their product.
Kirit Gajera
Valencia, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly

Worked perfectly, screws were a little long for my 3" pipe, but that's not a big deal
Amy
East Tennessee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Very good
Win
New york
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made

Well mad and simple to install, price was right as well
John Ell
Putnam Valley, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy