Apply to be a TradeMaster!
Main product image of 6" Open Grid Top PO Plug Tailpiece (Chrome Plated)
Magnifying glass
Hover image to zoom

6" Open Grid Top PO Plug Tailpiece (Chrome Plated)

SKU:
FY-156
Rating:
(0)
Q&A:
(0)
6" Open Grid Top PO Plug Tailpiece (Chrome Plated)
Magnifying glass
Hover image to zoom
$20.26 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Features:
  • Cast Brass Grid Drain Assembly
  • Chrome Plated
  • 17 Gauge Tailpiece
  • Brass Nut

  • Specs

    –
    Finish:

    Chrome

    Type:

    Bath Drain

    Drain Size:

    6"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Type
    Drain Size
    CURRENT ITEM
    Product Image of 6" Open Grid Top PO Plug Tailpiece (Chrome Plated)
    6" Open Grid Top PO Plug Tailpiece (Chrome Plated)
    SKU: FY-156
    Bath Drain
    6"
    Shower Drain
    2" x 3"

    You May Also Need

    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy