Apply to be a TradeMaster!
Main product image of Chrome Plated Commercial Lavatory Grid Drain
Magnifying glass
Hover image to zoom

Chrome Plated Commercial Lavatory Grid Drain

SKU:
D70100
Rating:
(5)
Q&A:
(0)
Chrome Plated Commercial Lavatory Grid Drain
Magnifying glass
Hover image to zoom
$19.54 each
In Stock
In Stock
Get 116 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polished Chrome
Product Highlight: Length (Inches)
6" Length

Description

–
  • Polished chrome plated brass
  • Mack washer and brass locknut
  • 17 gauge 1 1/4" tailpiece; 6" long
  • Specs

    –
    Drain Size:

    2" x 3"

    Material:

    Polished Chrome

    Strainer Size:

    4-1/4"

    Gauge:

    17

    Length (Inches):

    6"

    Strainer Shape:

    Round

    Spud Size:

    2"

    Type:

    Shower Drain

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Mon

    Compare Similar Products

    Brand
    Drain Size
    Type

    You May Also Need

    Product Reviews

    4.8 out of 5 reviews
    100% would recommend this product
    4.8
    out of 5 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    80%
    4 star
    20%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-5 of 5 reviews

    The team is very easy to work with when looking for items

    My only thing that I could say that would not be positive is you can't open an account with them otherwise I'd purchase a lot more from them. I have a large department that always wants to go here first, and I can't do it.
    Kathie
    San Diego
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Very nice product

    Very happy with this product and a very fair price. Will buy more.
    The Don
    Waxhaw NC
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Hard to find 2" lavatory drain with overflow provision.

    Commercial Lavatory drain with small strainer holes, no pop up option. Also allows for sink with overflow.
    Tawizard
    CT
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good product exactly as described

    Well made for the price and easy to install.
    Lionworks
    Ohio
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Definitely a good bargain!!

    I love it! My husband is so great full for it bc he doesn't have to take everything apart to unclog the sink. This have stopped a lot of clogs especially hair clogs. The best part is it is good quality and excellent price! Other place sells each of this for twice as much!! Praise God!
    Faithful
    Renton, WA
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy