Apply to be a TradeMaster!
Main product image of 6" Open Grid Top PO Plug Tailpiece (Chrome Plated)
Magnifying glass
Hover image to zoom

6" Open Grid Top PO Plug Tailpiece (Chrome Plated)

Brand:
Bluefin
SKU:
DR1-600
Rating:
(2)
Q&A:
(0)
6" Open Grid Top PO Plug Tailpiece (Chrome Plated)
Magnifying glass
Hover image to zoom
$13.46 each
BOX UP & SAVE 4%
$645.00 box of 50
$12.90 each
In Stock
In Stock
Get 220 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Features:
  • Cast Brass Grid Drain Assembly
  • Chrome Plated
  • 17 Gauge Tailpiece
  • Brass Nut

  • Specs

    –
    Finish:

    Chrome

    Type:

    Bath Drain

    Drain Size:

    6"

    Brass Alloy:

    C3771

    C27000

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Type
    Drain Size
    CURRENT ITEM
    Product Image of 6" Open Grid Top PO Plug Tailpiece (Chrome Plated)
    6" Open Grid Top PO Plug Tailpiece (Chrome Plated)
    SKU: DR1-600
    (2)
    Bath Drain
    6"

    You May Also Need

    1-1/2" Chrome Plated Brass P-Trap w/Box Escutcheon, 20 GA L/CO
    SKU: TB120-150-BLCO
    Bluefin

    Product Reviews

    2.5 out of 2 reviews
    50% would recommend this product
    2.5
    out of 2 Reviews
    50% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    50%
    3 star
    0%
    2 star
    0%
    1 star
    50%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Fair Price, Decent Quality

    I had issues with these leaking when I first started installing them. I figured out to silicone the top piece that drops in the the top of the sink and also the black tapered gasket that seals to the bottom of the sink and no more issues. They have been holding up well in the locations that I have installed them.
    firwoodchad
    Goldendale, wa
    1 years ago
    Was this review helpful to you?

    Not machined properly

    All four leaked, would not recommend!
    Dest. Plumbing
    Plymouth meeting Pa
    1 years ago
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy