Apply to be a TradeMaster!
Main product image of 1/2" x 3/8" Oil Tank Valve, MIP x Flare, 125 psi
Magnifying glass
Hover image to zoom

1/2" x 3/8" Oil Tank Valve, MIP x Flare, 125 psi

SKU:
OTV200
Rating:
(3)
Q&A:
(0)
1/2" x 3/8" Oil Tank Valve, MIP x Flare, 125 psi
Magnifying glass
Hover image to zoom
$21.46 each
In Stock
In Stock
Get 4 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Brass

Description

–
Matco-Norca OTV oil tank valve requires minimum working pressure to control the flow of liquid in a pipe or plumbing fixture. It is made of corrosion resistant brass for providing strength, durability and long-lasting performance. The 1/2 inch x 3/8 inch MIP to flared type end of the valve allows for quick/tight tubing connection. It is suitable to use with fluids having pressure rating of 125 psi. It includes nut and tailpiece for added convectors.

Specs

–
Size:

1/2" x 3/8"

Max Pressure (PSI):

125

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" NPT x 3/8" x 3/8" 3-Way Tap Duplex Tank Bushing w/ Male Compression Fitting
SKU: 14468
R.W. Beckett

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Super fast service, great prices, right parts

Had to change valve on bottom of full oil tank .hook up shop vacuum to opening on top of tank.have new valve ready to install ,have old valve loosened up .turn on vacuum, remove old valve, replace with the new one .shut off the vacuum. No spillage.
Butch
Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for above ground oil tanks

3 fitting in one, elbow, valve and flare. saves joints, important on oil pump suction lines.
Lee
NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

took off old valve spun in new valve with a half tank of fuel still in tank that's trust in your parts
robo
ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy