Apply to be a TradeMaster!
Main product image of M12 Cordless Sub-Compact Band Saw (Bare Tool Only)
Magnifying glass
Hover image to zoom

M12 Cordless Sub-Compact Band Saw (Bare Tool Only)

Brand:
Milwaukee
SKU:
2429-20
Rating:
(1)
Q&A:
(0)
M12 Cordless Sub-Compact Band Saw (Bare Tool Only)
Magnifying glass
Hover image to zoom
$229.00 each
In Stock
In Stock
Get 7 Mon, Jun 15
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

he Milwaukee 2429-20 M12 Sub-Compact Band Saw is the most compact and lightest weight cordless band saw on the market. At less than half the weight and size compared to a traditional deep cut band saw, the M12 Band Saw provides one-handed power and portability to electricians, maintenance professionals, and other users cutting small diameter materials. The M12 Band Saw weighs only 6.75 lbs and 12" in length, making it ideal for overhead or one-handed cutting applications. This powerful saw can cut through 3/4" EMT in only 3 seconds, and will get over 150 cuts per charge with the M12 REDLITHIUM XC High Capacity battery. With a 1-5/8" x 1-5/8" cut capacity and low vibration, the M12 Band Saw performs clean cuts on the most common small diameter metal cutting applications. The M12 Band Saw also features a dual-latching lower guard that covers the blade outside the active cutting area, addressing OSHA guarding requirements and making the tool suitable for one-handed use. The tool also includes a variable speed trigger, and LED light. Backed by Milwaukee's 5-year warranty the 2429-20 M12 Band Saw Bare Tool comes equipped with (1) 18 TPI metal cutting blade. Battery and charger are sold separately with this model. The M12 Sub-Compact Cordless band saw should be used only with Milwaukee 48-39-0572 Sub-Compact Portable Band Saw Blades.

Features
  • One-Handed Cuts: Most compact size and lightest weight of any cordless band saw
  • Powerful Motor: Cuts 3/4" EMT in 3 seconds, up to 150 cuts per charge with the XC battery
  • 1-5/8" Cut Capacity: For a wide range of applications
  • Meets OSHA Guarding Requirements: Suitable for One-Handed use
  • LED Light: Highlights the cut line
  • Blade Tension Adjustment: adjustable blade tracking
  • Dual-Actuation Trigger: Providing enhanced control and productivity
  • LED Light: Highlights the cut line
  • 5-year limited tool warranty


Note: Battery and Charger Not Included

Specs

Product Type:

Band Saw

Voltage:

12v

Max Cut Depth:

1-5/8"

Blade Length:

27"

Trigger:

Variable Speed

Power Source:

Battery

Features:

LED Light

Teeth per Inch:

18

Cutting Capacity:

1-5/8"

Warranty:

5 Year Limited

Batteries Included:

0

Battery Type:

M12 Lithium-Ion Battery

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Voltage
Max Cut Depth
Blade Length
Trigger
CURRENT ITEM
Product Image of M12 Cordless Sub-Compact Band Saw (Bare Tool Only)
M12 Cordless Sub-Compact Band Saw (Bare Tool Only)
SKU: 2429-20
(1)
Band Saw
12v
1-5/8"
27"
Variable Speed
Band Saw
12v
1-5/8"
27"
Variable Speed

You May Also Need

27" Blade for M12 Fuel Cordless Sub-Compact Band Saw (3 Pack)
SKU: 48-39-0572
Milwaukee

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Saw

Mechanical contractor, we used this saw for hanger construction, pipe cutting, and many other uses. The one we had died so we only needed the saw to replace the failed one.
Plumbing
NH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy