Apply to be a TradeMaster!
Main product image of M18 Cordless LITHIUM-ION 4-Tool Kit (Hammer Drill/Driver, Sawzall Reciprocating Saw, Circular Saw, Work Light)
Magnifying glass
Hover image to zoom

M18 Cordless LITHIUM-ION 4-Tool Kit (Hammer Drill/Driver, Sawzall Reciprocating Saw, Circular Saw, Work Light)

Brand:
Milwaukee
SKU:
2694-24
Rating:
(0)
Q&A:
(0)
M18 Cordless LITHIUM-ION 4-Tool Kit (Hammer Drill/Driver, Sawzall Reciprocating Saw, Circular Saw, Work Light)
Magnifying glass
Hover image to zoom
2694-24 has been discontinued
Discontinued October 26, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
Overview

The 2694-24 M18 Cordless 4-Tool Combo Kit includes the M18™ 1/2" Hammer Drill / Driver (2602-20), M18™ Sawzall® Recip Saw (2620-20), M18™ 6-1/2" Circular Saw (2630-20), and M18™ Work Light (49-24-0171). The M18™ Cordless LITHIUM-ION System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUM™, the M18™ cordless LITHIUM-ION system delivers more torque, more power, and longer run-time than the competition.

Includes:
  • M18 Cordless Lithium-Ion 1/2" Hammer Drill/Driver (2607-20)
    • (1) Contractor Bag
    • (1) M18™ SAWZALL® Recip Saw (2620-20)
    • (1) M18™ 6 ½" Circular Saw (2630-20)
    • (1) M18™ Work Light (2735-20)
    • (1) M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1828)
    • (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)

      Features:
    • Milwaukee® 4-Pole Frameless Motor: Features a robust design combined with rare-earth magnets for longer life, best-in-class 500 in-lbs of torque and 0-400/0-1,800 RPM.
    • All-Metal Gear Case and Chuck: Provide maximum impact and shock durability
    • Compact Design: Allows greater accessibility in tight work spaces
    • REDLINK™ Intelligence: Advanced overload protects the tool against abusive situations and provides maximum life

Specs

–
Product Type:

Circular Saw

Reciprocating Saw

Work Light

Hammer Drill/Driver

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Includes:

Batteries

Charger

Carry Case

Batteries Included:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM