Apply to be a TradeMaster!
Main product image of M18 Fuel 1" SDS Plus Rotary Hammer (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel 1" SDS Plus Rotary Hammer (Bare Tool Only)

Brand:
Milwaukee
SKU:
2712-20
Rating:
(0)
Q&A:
(0)
M18 Fuel 1" SDS Plus Rotary Hammer (Bare Tool Only)
Magnifying glass
Hover image to zoom
2712-20 has been discontinued
Discontinued June 2, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
M18 Fuel 1" SDS Plus Rotary Hammer (Bare Tool Only)
Brand:
Milwaukee
SKU:2912-20
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
1400 RPM

Description

Overview:
Powered by FUEL™ technology, the M18 FUEL™ 1” SDS Plus Rotary Hammer delivers faster than corded speed, corded durability, and all day work on one charge. The Milwaukee POWERSTATE™ Brushless Motor Provides 1.7 ft-lbs of impact energy, 0-1,400 RPM, and 0-4,900 BPM. The Milwaukee REDLITHIUM™ XC5.0 Battery Packs (sold separately) provide all day work on one charge, 20% more power, and 2X more life than standard Lithium-Ion batteries. REDLINK PLUS™Intelligence integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging.

Specifications:
  • Fuel: Yes
  • Length: 12.48"
  • Voltage: 18V
  • Weight: 7 lbs
  • Power Source: Cordless
  • Battery System: M18
  • Tool Warranty: 5 Years
  • Warranty: 5 Year Limited Warranty
  • Battery: M18™ REDLITHIUM™
  • Charger: M18™ and M12™ Multi-Voltage Charger
  • No Load Speed: 0-1,400
  • Blow Energy: 1.7 ft-lbs
  • BPM: 0-4,900
  • Trigger Lock: No
  • Solid Bit Capacity: 1"
  • Thin Wall Core Bit Capacity: 2-1/2"
  • Drilling Mode: 3-Mode: Rotary Hammer, Hammer Only, Rotation Only
  • Handle Style: Drop Motor
  • Vibration: 8.9 m/s²


Note: does not come with battery or charger

Specs

Product Type:

Rotary Hammer

Voltage:

18v

RPM:

1400

BPM:

4900

Chuck Size:

1"

Chuck Type:

SDS-Plus

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Batteries Included:

0

Impact Energy:

1.7 ft-lb

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Voltage
RPM
BPM
Chuck Size