Apply to be a TradeMaster!
Main product image of M18 Fuel ONE-KEY 3/4" High-Torque Impact Wrench w/ Friction Ring Kit
Magnifying glass
Hover image to zoom

M18 Fuel ONE-KEY 3/4" High-Torque Impact Wrench w/ Friction Ring Kit

Brand:
Milwaukee
SKU:
2864-22
Rating:
(0)
Q&A:
(0)
M18 Fuel ONE-KEY 3/4" High-Torque Impact Wrench w/ Friction Ring Kit
Magnifying glass
Hover image to zoom
2864-22 has been discontinued
Discontinued February 27, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
M18 Fuel w/ ONE-KEY High Torque Impact Wrench 3/4" Friction Ring Kit
Brand:
Milwaukee
SKU:2864-22R
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Warranty
5 Year (Tool) Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Torque
1500 ft-lbs, 1200 ft-lbs Torque
Product Highlight: RPM
1800 RPM

Description

–
The 2864 M18™ FUEL™ w/ ONE-KEY™ High Torque 3/4” Impact Wrench with Friction Ring provides the Most Powerful, Most Compact, and the Most Repeatable Impact Wrench in the industry! The POWERSTATE™ Brushless motor delivers up to 1,200ft-lbs of fastening torque and 1500ft-lbs of nut-busting torque, providing users a cordless solution that will eliminate the need for corded Impact Wrenches. The industry’s most compact cordless High Torque Impact wrench at 8.59” in length, this tool allows for more access in tight spaces. REDLINK PLUS™ intelligence prevents damage to the tool and battery due to overloading or overheating. REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery.
Compatible with ONE-KEY™, this is the industry’s first High Torque Impact Wrench that wirelessly connects to a smart phone to Customize, Track and Manage a tool’s performance and location. Unlimited Tool Customization allows you to connect to the tool and access predetermined set-ups for specific fasteners and materials, or have complete control over output speed and power for the specific application at hand. With ONE-KEY™, users now have a tool that delivers the most repeatable torque output in the industry. Users looking for a targeted torque range now have solution that will get users close to their targeted torque value, reducing the likelihood of significant under or over torque. Users will experience less rework, less damage, and increased productivity that will get users closer to their torque target and will finish with a calibrated torque device to reach their targeted torque value. The tool’s memory supports up to 4 custom profiles that can be easily accessed with the touch of a button on the tool. Once the profiles are saved to the tool, the connection to the smart phone is no longer necessary. Your custom profiles are also saved in the cloud so that they can be accessed at any time. Integrated Tool Tracking, also available through ONE-KEY™, provides full visibility to how and where tools are being used across your network of jobs and users. The app will track all ONE-KEY™ compatible devices within 100 ft range of your phone. By building the functionality into the tool, not the battery, all devices are trackable even if the battery is not charged or on the tool. The app will automatically keep records of the last time a tool was within range of the app, allowing you to pinpoint missing tools quicker and increase accountability of your crew. If you’re having trouble locating a lost tool, expand your search with the help of anybody with the ONE-KEY™ app. By opting in, when any phone with the app comes within 100 ft of your tool, you will receive an updated location. Paired with tracking, Integrated Tool Security provides the ultimate theft protection. Protect your investment with features like tool lock-out, or hide tool from the nearby devices screen so only you can see your tool is in range. If your tool is lost or stolen, render it useless by sending a remote command to the tool to shut itself off the next time it comes within range of any ONE-KEY™ app.

Product Features
  • Up to 1500 ft-lbs Nut-Busting Torque
  • Most Compact
  • Most Repeatable Torque
  • POWERSTATE™ brushless motor delivers up to 1200ft-lbs of fastening torque and 1500ft-lbs of nut-busting torque
  • Most compact cordless High Torque Impact Wrench in its class at 8.59" in length
  • ONE-KEY™ Compatible: Customize, Track and Manage tool’s performance and location
  • M18 FUEL with ONEKEY™ technology provides the most repeatable Impact Wrench in the industry
  • Easily toggle up to four custom performance profiles that can be saved to the memory of the tool
  • Features a friction ring with thru-hole design to ensure quick and easy socket changes
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • LED light to illuminate the work area
  • Part of the M18 System, featuring over 150+ tools


Product Includes
  • (1) M18 FUEL™ w/ ONE-KEY™ High Torque Impact Wrench 3/4" Friction Ring Bare Tool (2864-20)
  • (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)

Specs

–
Product Type:

Impact Wrench

Batteries Included:

2

Voltage:

18v

Anvil Type:

Friction Ring

Size:

3/4"

Torque:

1500 ft-lbs

1200 ft-lbs

RPM:

1800

IPM:

2400

Battery Type:

M18 Lithium-Ion Battery

Length (Inches):

8-19/32"

Power Source:

Battery

Includes:

Charger

Warranty:

5 Year (Tool)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Batteries Included
Voltage
Anvil Type
Size
CURRENT ITEM
Product Image of M18 Fuel ONE-KEY 3/4" High-Torque Impact Wrench w/ Friction Ring Kit
M18 Fuel ONE-KEY 3/4" High-Torque Impact Wrench w/ Friction Ring Kit
SKU: 2864-22
Impact Wrench
2
18v
Friction Ring
3/4"
Kit
Impact Wrench
2
12v
Friction Ring
1/2"
M12 FUEL 3/8" Right Angle Impact Wrench w/ Friction Ring (Bare Tool Only)
SKU: 2564-20
Impact Wrench
0
12v
Friction Ring
3/8"

You May Also Need