Apply to be a TradeMaster!
Main product image of M18 FUEL Power Head w/ QUIK-LOK
Magnifying glass
Hover image to zoom
M18 FUEL Power Head w/ QUIK-LOK
Magnifying glass
Hover image to zoom
$229.00 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–

Designed to meet the needs of landscape maintenance professionals, the MILWAUKEE M18 FUEL Power Head w/ QUIK-LOK provides you with more power than 31cc gas competitors, enabling the capability to take on a variety of demanding applications. The Power Head is part of the M18 FUEL QUIK-LOK Attachment System, the industry's most capable attachment system. For maximum productivity, the power head reaches full throttle in under one second.


  • M18 FUEL Power Head w/ QUIK-LOK (3016-20)
  • Power Head's brushless motor delivers more power than 31cc gas
  • Compatible with all 13 MILWAUKEE QUIK-LOK attachments
  • Part of the M18 System with over 250+ tools
  • POWERSTATE Brushless Motor delivers more power than 31cc gas powerheads
  • Compatible with all 13 Milwaukee QUIK-LOK attachments, making QUIK-LOK the most capable attachment system on the market

Attachment options:

  • String Trimmer (49-16-2717)
  • 10" Pole Saw (49-16-2720)
  • Rubber Broom (49-16-2740)
  • Brush Cutter (49-16-2738)
  • Blower (49-16-2793)
  • Reciprocator (49-16-2794)
  • Hedge Trimmer (49-16-2796)
  • Bristle Brush (49-16-2719)
  • Edger (49-16-2718)
  • 3' Attachment Extension (49-16-2721)
  • Bed Redefiner (49-16-2795)
  • Cultivator (49-16-2739)

Specs

–
Product Type:

Power Head

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy