Apply to be a TradeMaster!
Main product image of 12" Shockwave Impact Duty Magnetic Bit Holder
Magnifying glass
Hover image to zoom

12" Shockwave Impact Duty Magnetic Bit Holder

Brand:
Milwaukee
SKU:
48-32-4512
Rating:
(0)
Q&A:
(0)
12" Shockwave Impact Duty Magnetic Bit Holder
Magnifying glass
Hover image to zoom
$10.97 each
In Stock
In Stock
Get 18 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
12" Length

Description

–
Overview
SHOCKWAVE™ Impact Duty Magnetic Bit Holders are engineered for extreme durability and up to 30x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ impact duty magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications. Now use with Milwaukee SHOCKWAVE™ Impact Duty Insert Magnetic Nut Drivers (1/4 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in.)

Specs

–
Product Type:

Bit Holder

Size:

1/4"

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy