Apply to be a TradeMaster!
Main product image of 25 ft. Compact Wide Blade Magnetic Tape Measure
Magnifying glass
Hover image to zoom

25 ft. Compact Wide Blade Magnetic Tape Measure

Brand:
Milwaukee
SKU:
48-22-0325
Rating:
(2)
Q&A:
(0)
25 ft. Compact Wide Blade Magnetic Tape Measure
Magnifying glass
Hover image to zoom
48-22-0325 has been discontinued
Discontinued January 29, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
25 ft. Magnetic Tape Measure
Brand:
Milwaukee
SKU:48-22-1025M
(0)
Order by 6PM, receive 4 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Width (Inches)
1" Width

Description

–

Milwaukee's Compact Wide Blade Magnetic Tape Measures have up to 12' of standout and a magnet that easily attaches to EMT & steel studs. The tape is wear and impact-resistant with nylon blade protection and an additional anti-tear coating on the first 6" of the blade, reducing tape tear. Built to withstand the jobsite, the compact measuring tapes are constructed with a 5-point reinforced frame for impact resistance.


Features:

  • Up to 12' of Standout
  • Magnet holds to EMT & Steel Studs
  • Anti-Tear Coating Reinforces the first 6" of the Tape Blade
  • Nylon Blade Protection Reduces Tape Tear
  • Impact-Resistant 5-Point Reinforced Frame
  • Finger stop delivers tape retraction control
  • 2-Sided Printing For Easy Reading
  • Architectural Scale
  • Wire Form Belt Clip Reduces Pocket Tearing
  • Lanyard-Ready for Quick and Easy Tethering

Specs

–
Length (Feet):

25'

Product Type:

Tape Measure

Width (Inches):

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Tubing Cutter
SKU: 48-22-4204
Milwaukee

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Not bad

Purchased 10 of them for the shop seem to hold up well.
Bob
La
2 years ago
Was this review helpful to you?

Didn't work for me!!

The tape was not what was described.
Merchant response
5 years ago
Sorry you didn't seem to receive a tape as you were expecting it. Please call us at 888-757-4774 to discuss this.
Mike
Freeville New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?