Apply to be a TradeMaster!
Main product image of 11-in-1 Square Drive Screwdriver
Magnifying glass
Hover image to zoom

11-in-1 Square Drive Screwdriver

Brand:
Milwaukee
SKU:
48-22-2761
Rating:
(0)
Q&A:
(0)
11-in-1 Square Drive Screwdriver
Magnifying glass
Hover image to zoom
$12.22 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 3/8", 1/4"
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Bit Type
Square #1, Phillips #2, Nut Driver, Torx T10, Phillips #1, Slotted, Torx T15, Square #2

Description

–
Overview
The 11 in 1 Screwdriver includes the 8 bits and 3 nut drivers most requested by professionals. The bit prevents bit wear from hardened screws and extends bit life when fastening specialty screws found in electrical boxes, conduit couplers, outlets, and other common job site fixtures.

Includes
  • (1) Phillips #1
  • (1) Phillips #2
  • (1) Slotted 1/4"
  • (1) Slotted 3/16"
  • (1) Square #1
  • (1) Square #2
  • (1) Torx #10
  • (1) Torx #15
  • (1) 1/4" Nut Driver
  • (1) 3/8" Nut Driver
Product Features
  • 11 in 1 Screwdriver with Square Drive
  • Comfortable Tri-Lobe Handle
  • Visible ID markings allows for quick tool identification on jobsite
  • Comfortable Tri-Lobe Handle
Product Specifications
  • Weight: 0.5 lbs
  • Width: 1.6
  • Height: 3.9"
  • Length: 10"
  • Pack Qty: 1 Pack

Specs

–
Product Type:

Screwdriver

Warranty:

Limited Lifetime

Bit Type:

Square #1

Phillips #2

Nut Driver

Torx T10

Phillips #1

Slotted

Torx T15

Square #2

Size:

3/16"

3/8"

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

11-in-1 Screwdriver ECX
SKU: 48-22-2760
Milwaukee
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy