Apply to be a TradeMaster!
Main product image of 11-in-1 Screwdriver ECX
Magnifying glass
Hover image to zoom
11-in-1 Screwdriver ECX
Magnifying glass
Hover image to zoom
$12.16 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 3/16", 1/4"
Product Highlight: Bit Type
Square #2, Nut Driver, Slotted, Square #1, ECX #1, ECX #2, Phillips #2, Phillips #1

Description

–
Overview
The 11 in 1 Screwdriver includes the 8 bits and 3 nut drivers most requested by professionals. The bit prevents bit wear from hardened screws and extends bit life when fastening specialty screws found in electrical boxes, conduit couplers, outlets, and other common job site fixtures.

Includes
  • (1) Phillips #1 Precision Screwdriver
  • (1) Phillips #2
  • (1) Slotted 3/16"
  • (1) Slotted 1/4"
  • (1) Square #1
  • (1) Square #2
  • (1) ECX^(TM) #1
  • (1) ECX^(TM) #2
  • (1) 1/4" Nut Driver
  • (1) 3/8" Nut Driver
  • (1) Loop Maker
Product Features
  • 11 in 1 Screwdriver with ECX
  • Comfortable Tri-Lobe Handle
  • Visible ID markings allows for quick tool identification on jobsite
  • Comfortable Tri-Lobe Handle
Product Specifications
  • Length: 10"
  • Weight: 0.5 lbs
  • Width: 1.6"
  • Pack Qty: 1 Pack

Specs

–
Product Type:

Screwdriver

Bit Type:

Square #2

Nut Driver

Slotted

Square #1

ECX #1

ECX #2

Phillips #2

Phillips #1

Size:

3/8"

3/16"

1/4"

Includes:

Loop Maker

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

4.6 out of 5 reviews
80% would recommend this product
4.6
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Handle could be a 5 star.

I like these fastener drivers by Milwaukee but the handle on this model feels of cheap plastic. Very lightweight design.
JD
Detroit
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Comfortable fit in my hand well.

Easy to use and the bits fit well in the fasteners. It is a bit shorter than some others but I found that to be a good thing
TAC
NE Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good grip

Oversized grip-fatter than an average handle. Bits store in quick change tool shaft.
Tom
Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice tool

I bought it for electrical plugs and it works great!
Lwkent
Rockford, Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Was exactly what I needed for a project!

I specifically purchased this tool for ECX bits for doing electrical work. Worked perfected just as needed! Would highly recommend.
Jim
New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy