The Day Savers – A National Tradesmen Day Contest
Main product image of 3 Piece Aviation Snip Set
Magnifying glass
Hover image to zoom

3 Piece Aviation Snip Set

Brand:
Milwaukee
SKU:
48-22-4533
Rating:
(0)
Q&A:
(0)
3 Piece Aviation Snip Set
Magnifying glass
Hover image to zoom
48-22-4533 has been discontinued
Discontinued November 15, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
3 Piece Aviation Snip Set w/ Left, Right & Straight Aviation Snips
Brand:
Milwaukee
SKU:48-22-4563
(0)
Order by today, receive 7 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Finish
Chrome Plated
Product Highlight: Length (Inches)
10" Length

Description

Milwaukee® Aviation Snips are built for long life and durability. Forged blades deliver up to 10X more cuts than cast blades. Bolt Lock ensures the blades won't loosen and chrome plating provides rust protection. The flush pivot bolt won't hang up on material for easy use. The metal lock secures the tool for storage and is easily operated with one hand.

Includes:
  • Left Cutting Aviation Snips
  • Right Cutting Aviation Snips
  • Straight Cutting Aviation Snips


Features:
  • Forged serrated blades bold lock
  • Chrome plated
  • Flush pivot bolt
  • One-handed metal lock
  • Ergonomic grips
  • Lanyard hole
  • Up to 22-gauge Stainless
  • Up to 18-gauge cold rolled steel

Specs

Product Type:

Cutting Tool

Finish:

Chrome Plated

Length (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Refrigeration Ratchet Wrench (3/16", 1/4", 5/16" & 3/8")
SKU: RRW3
Malco

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.