Apply to be a TradeMaster!
Main product image of 12" Aluminum Straight Pipe Wrench
Magnifying glass
Hover image to zoom

12" Aluminum Straight Pipe Wrench

Brand:
RIDGID
SKU:
47057
Rating:
(2)
Q&A:
(0)
12" Aluminum Straight Pipe Wrench
Magnifying glass
Hover image to zoom
$61.02 each
In Stock
In Stock
Get 14 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
Aluminum

Description

–
12" Aluminum Straight Pipe Wrench

Product Features
  • RIDGID Aluminum Pipe Wrenches provide professional strength in lightweight aluminum.
  • The Aluminum Straight Pipe Wrench offers the same durability and ease-of-use found in all RIDGID heavy-duty wrenches.
  • They feature a sturdy aluminum housing and I-beam handle with a full floating forged hook jaw.
  • The threads are self-cleaning, and hook and heel jaws are replaceable.

Specs

–
Product Type:

Wrench

Length (Inches):

12"

Jaw Size:

2"

Material:

Aluminum

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

14" Aluminum Offset Pipe Wrench
SKU: 31120
RIDGID

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Awesome Pipe Wrench

These are very solid and well made pipe wrenches. Ordered a pair of Ridgids for use on a project. Grip and hold well. Shipped to my door in 4 days. Pretty happy with these.
Twisty McPipes
Florida
2 years ago
Was this review helpful to you?

wrenching the pipe

Bought this aluminum wrench to save a little weight when working on pipes. Used heavier wrenches all my life. Now it's time to lighten the load.
KC
Saranac Lake, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy