Apply to be a TradeMaster!
Main product image of PACKOUT M18 Battery Rack
Magnifying glass
Hover image to zoom

PACKOUT M18 Battery Rack

Brand:
Milwaukee
SKU:
48-22-8339
Rating:
(1)
Q&A:
(0)
PACKOUT M18 Battery Rack
Magnifying glass
Hover image to zoom
48-22-8339 has been discontinued
Discontinued January 17, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Overview
The PACKOUT™ M18 Battery Rack delivers the most secure mounting when paired with PACKOUT™ Wall Plates, strongly holding the PACKOUT™ solution mounted to the wall. This Battery Rack features clip-in battery storage to keep your batteries securely held in place and is optimized to store up to four M18 batteries of any size. Additionally, our Battery Rack features connectivity with PACKOUT™ solutions allowing you to fully customize your shop, MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.

Product Features
  • Most Secure Mounting
  • Clip-In M18 Battery Storage
  • Fully Customize Your Shop Stores: 4 M18 Batteries
  • Modular Connectivity with ALL PACKOUT™ Components
  • L 4.5" x W 4" x H 12.75"
  • 20lbs Weight Capacity
  • Includes (1) PACKOUT™ M18 Battery Rack
  • Limited Lifetime Warranty
Product Specifications
  • Length: 4.5 in
  • Weight: 0.8 lbs
  • Height: 12.75 in
  • Width: 4 in
  • Weight Capacity: 20 lbs
  • TRANSIT RATED: NO

Specs

–
Product Type:

Rack

Capacity (lbs):

15 lbs

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PACKOUT Cabinet
SKU: 48-22-8445
Milwaukee

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works well.

I'm pleased with item for the wall packout and that snap in place so they don't fall out while vertically stacked to save room. Now I do not have to look all over the house find them.
Kevin
Dahlgren, Va
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?