Apply to be a TradeMaster!
Main product image of PACKOUT Compact Wall Plate
Magnifying glass
Hover image to zoom

PACKOUT Compact Wall Plate

Brand:
Milwaukee
SKU:
48-22-8486
Rating:
(1)
Q&A:
(0)
PACKOUT Compact Wall Plate
Magnifying glass
Hover image to zoom
48-22-8486 has been discontinued
Discontinued December 1, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
PACKOUT Compact Wall Plate
Brand:
Milwaukee
SKU:48-22-8496
(0)
Order by today, receive 27 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–

Overview

The PACKOUT Compact Wall Plate features Quick-Alignment Tabs to make installing rows and columns of multiple wall plates easier. This Compact Wall Plate is constructed with Metal Reinforced Mounting Points and impact-resistant polymers that ensure secure mounting in shop, transit, and site environments. Our Compact Wall Plate has a 50lbs weight capacity when mounted in the shop, and a 25lbs when mounted in vehicles. As part of the PACKOUT Modular Storage System, the PACKOUT Compact Wall Plate allows you to customize your storage system and keep your storage solutions organized. MILWAUKEE PACKOUT is the industry's most versatile and durable modular storage system.


Product Features

  • Quick Alignment Tabs
  • Metal Reinforced Mounting Points
  • 50lbs Wall Mounted Capacity
  • Impact Resistant Polymer Body
  • Wall and Floor Mounting
  • Fully Customize Your Shop
  • Modular Connectivity with ALL PACKOUT Components
  • Includes (1) PACKOUT Compact Wall Plate
  • 10.25" W x 20" H x 1.2" D
  • Limited Lifetime Warranty

Product Specifications

  • Length: 1 in
  • Weight: 1 lb
  • Height: 20 in
  • Width: 10.25 in
  • Weight Capacity: 50 lbs
  • Transit Weight Capacity: 25 lbs

Specs

–
Product Type:

Accessory

Wall Plate

Warranty:

Limited Lifetime

Capacity (lbs):

50 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

PACKOUT Cabinet
SKU: 48-22-8445
Milwaukee

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

This picture is of two, the price is for one. I bolted it on top of a dewalt box i had before packout, i can latch my cooler on!
Mick
Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?