Apply to be a TradeMaster!
Main product image of PACKOUT Large Wall Plate
Magnifying glass
Hover image to zoom

PACKOUT Large Wall Plate

Brand:
Milwaukee
SKU:
48-22-8487
Rating:
(3)
Q&A:
(0)
PACKOUT Large Wall Plate
Magnifying glass
Hover image to zoom
48-22-8487 has been discontinued
Discontinued October 14, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
PACKOUT Large Wall Plate
Brand:
Milwaukee
SKU:48-22-8497
(0)
Order by 6PM, receive 9 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
Large
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–

Overview

The PACKOUT Large Wall Plate features Quick-Alignment Tabs to make installing rows and columns of multiple wall plates easier. This Large Wall Plate is constructed with Metal Reinforced Mounting Points and impact-resistant polymers that ensure secure mounting in shop, transit, and site environments. Our Large Wall Plate has a 150lbs weight capacity when mounted in the shop, and a 75lbs when mounted in vehicles. As part of the PACKOUT Modular Storage System, the PACKOUT Large Wall Plate allows you to customize your storage system and keep your storage solutions organized. MILWAUKEE PACKOUT is the industry's most versatile and durable modular storage system.



Product Features

  • Quick Alignment Tabs
  • Metal Reinforced Mounting Points
  • 150lbs Wall Mounted Capacity
  • Impact Resistant Polymer Body
  • Mounting Positions Spaced for 16" On-Center Stud Installation
  • Wall and Floor Mounting
  • Fully Customize Your Shop
  • Modular Connectivity with ALL PACKOUT Components
  • Includes (1) PACKOUT Large Mounting Plate
  • 30.75" W x 20" D x 1.2" H
  • Limited Life Time Warranty

Product Specifications

  • Length: 1.2 in
  • Weight: 3.5 lb
  • Height: 20 in
  • Width: 30.75 in
  • Weight Capacity: 150 lbs
  • Transit Weight Capacity: 75 lbs

Specs

–
Product Type:

Accessory

Wall Plate

Size:

Large

Warranty:

Limited Lifetime

Capacity (lbs):

150 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PACKOUT Cabinet
SKU: 48-22-8445
Milwaukee

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

would differently would order it again over and over

We used this product on our wall for our packout unit. love the milwaukee packout products
kimmy
michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They work!

Wall mounted plates in work shop they are pretty solid and work well. The wall plate accessories are little bigger then pictured would order one extra plate large or small one for spacing issues.
Kevin
Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Works great there's a reason packout stuff is so highly regarded….It's that good!
Sparky
Lynchburg,Tn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?