| Product Type: | Nut Driver Driver Bit |
|---|---|
| Size: | 1/4" 3/16" 5/16" 1/8" 5/32" 9/64" 3/8" |
| Shaft Length: | 1" 2" 3-1/2" |
| Length (Inches): | 3-1/2" 2" 1" |
| Bit Type: | Phillips #3 Square #2 Phillips #2 Phillips #1 Torx T25 Slotted Torx T10 Phillips Reduced Hex Torx T27 Square #3 Torx T20 Torx T30 Torx T15 Square #1 |