Apply to be a TradeMaster!
Main product image of 8 Piece 6" Universal Flat Boring Bit Set
Magnifying glass
Hover image to zoom

8 Piece 6" Universal Flat Boring Bit Set

Brand:
Milwaukee
SKU:
49-22-0175
Rating:
(0)
Q&A:
(0)
8 Piece 6" Universal Flat Boring Bit Set
Magnifying glass
Hover image to zoom
$27.99 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/8", 7/8", 5/8", 3/4", 3/8", 1", 1/2"
Product Highlight: Bit Type
Flat Boring
Product Highlight: Length (Inches)
6" Length

Description

–
Overview
Get added convenience and reach with the Milwaukee 8-Piece 6" Universal QUIK-LOK™ Flat Boring Bit Set. Bore small, clean holes at any angle in a variety of materials. The double wing spurs provide easy hole formation while reducing vibration and preventing "break out." The patented cutting edge produces easier and faster wood boring and fast chip removal, allowing heat from the bit to dissipate. The Universal QUIK-LOK™ allows quick and easy accessory changes, as well as added reach in hard-to-work areas. The kit includes 3/8", 1/2", 5/8", 3/4", 7/8", 1" and 1-1/8" bits plus a 6" QUIK-LOK Extension in a carrying case.

Includes
  • (1)1" Flat Boring Bit
  • (1) 3/4" Flat Boring Bit
  • (1) 3/8" Flat Boring Bit
  • (1) 1/2" Flat Boring Bit
  • (1) 5/8" Flat Boring Bit
  • (1) 7/8" Flat Boring Bit
Product Features
  • Sharp cutting edge: Patented edge promotes easy wood boring, faster chip removal and reduced vibration
  • Clean holes: Double wing spurs allow for fast, clean hole cutting
  • Versatile: 1/4" Quick-change hex shank can be used in all universal QUIK-LOK extensions
  • Convenient: 8-Piece set provides quick and easy accessory changes
  • Length: 6"

Specs

–
Product Type:

Drill Bit Set

Type:

Universal

Length (Inches):

6"

Bit Type:

Flat Boring

Shaft Length:

6"

Size:

1-1/8"

7/8"

5/8"

3/4"

3/8"

1"

1/2"

Includes:

QUIK-LOK Extension

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

18 Piece Shockwave Impact Duty Driver Bit Set
SKU: 48-32-4403
Milwaukee
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy