The Day Savers – A National Tradesmen Day Contest
Main product image of 100 Piece Shockwave PACKOUT Kit
Magnifying glass
Hover image to zoom

100 Piece Shockwave PACKOUT Kit

Brand:
Milwaukee
SKU:
48-32-4082
Rating:
(0)
Q&A:
(0)
100 Piece Shockwave PACKOUT Kit
Magnifying glass
Hover image to zoom
$109.99 each
In Stock
In Stock
Get 1 Thu, Aug 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
3-1/2", 1", 2", 2-3/8" Length

Description

Overview
This kit features our SHOCKWAVE™ Impact Driver Bits with Wear Guard Tip™ that provides increased wear resistance, protecting the fit over the life of the bit. Each bit features Shockzone™ optimized for tip type and length to absorb peak torque and prevent breaking. You can keep all 100 SHOCKWAVE™ Impact Driver Bits organized in the included PACKOUT™ Compact Low-Profile Organizer equipped with a clear top for easy identification of parts at a glance. This PACKOUT™ Organizer is IP65 rated and built from impact-resistant materials for durability on and off the jobsite with no-travel bin seals that prevent migration of bits between bins. As part of the MILWAUKEE® PACKOUT™ Modular Storage System, you can custom build storage systems to easily transport and organize your tools and accessories. This Combo Kit includes a 100 Piece SHOCKWAVE Impact Driver Bit Set and a PACKOUT™ Compact Low-Profile Organizer.

Features:
  • Wear Guard Tip™ protects fit over the life of the bit
  • Shockzones™ are optimized in both length and width per tip type for best performance across tip types.
  • Laser hardening at the tip creates an outer protective shield for improved wear resistance
  • Customized geometry and heat treatment per tip type for best performance across tip types
  • Up to 50X Life vs other impact bits
  • Laser etched size for easy identification
  • Designed for use with Impact Drivers and Drill Drivers


Includes:
  • (1) SHOCKWAVE™ Compact Magnetic Bit Holder
  • (2) Phillips Bit 1" P1
  • (6) Phillips Bit 1" P2
  • (2) Phillips Bit 1" PR2
  • (2) Phillips Bit 1" P3
  • (2) Square Bit 1" SQ1
  • (6) Square Bit 1" SQ2
  • (2) Square Bit 1" SQ3
  • (2) TORX® Bit 1" T10
  • (2) TORX® Bit 1" T15
  • (6) TORX® Bit 1" T20
  • (6) TORX® Bit 1" T25
  • (2) TORX® Bit 1" T27
  • (2) TORX® Bit 1" T30
  • (1) Hex Bit 1" 3/32"
  • (1) Slotted Bit 1" SL 1/4"
  • (1) Slotted Bit 1/6"
  • (1) Slotted Bit 1/8"
  • (1) Slotted 1" #10 Bit
  • (1) Slotted 1" #12 Bit
  • (1) Hex Bit 1" 7/64"
  • (1) Hex Bit 1" 1/8"
  • (1) Hex Bit 1" 9/64"
  • (1) Hex Bit 1" 5/32"
  • (1) Hex Bit 1" 3/16"
  • (1) Hex Bit 1" 1/4"
  • (2) Phillips Bit 2" P1
  • (5) Phillips Bit 2" P2
  • (2) Phillips Bit 2" P3
  • (2) Square Bit 2" SQ1
  • (5) Square Bit 2" SQ2
  • (2) Square Bit 2" SQ3
  • (2) TORX® Bit 2" T10
  • (2) TORX® Bit 2" T15
  • (5) TORX® Bit 2" T20
  • (5) TORX® Bit 2" T25
  • (2) TORX® Bit 2" T27
  • (1) Phillips Bit 3.5" P2
  • (1) Square Bit 3.5" SQ2
  • (1) TORX® Bit 3.5" T25
  • (1) P2/P2 Double Ended Bit
  • (1) P2/SL #10 Double Ended Bit
  • (1) P2/T25 Double Ended Bit
  • (1) P2/SQ2 Double Ended Bit
  • (1) T20/T25 Double Ended Bit
  • (1) 1/4" Magnetic Nut Driver
  • (1) 5/16" Magnetic Nut Driver
  • PACKOUT Driver Bit Organizer

Specs

Product Type:

Kit

Nut Driver

Driver Bit

Size:

3/32"

9/64"

5/16"

1/8"

1/6"

1/4"

7/64"

3/8"

3/16"

5/32"

Shaft Length:

1"

3-1/2"

2"

Length (Inches):

3-1/2"

1"

2"

2-3/8"

Bit Type:

Hex

Torx T10

Slotted

Phillips #2

Torx T20

Square #3

Square #1

Phillips #3

Torx T27

Torx T15

Torx T30

Phillips #1

Square #2

Phillips Reduced

Torx T25

Includes:

Bit Holder

Carry Case

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy