Apply to be a TradeMaster!
Main product image of Shockwave PH2/SQ2 Impact Double Ended Bit
Magnifying glass
Hover image to zoom

Shockwave PH2/SQ2 Impact Double Ended Bit

Brand:
Milwaukee
SKU:
48-32-4311
Rating:
(4)
Q&A:
(0)
Shockwave PH2/SQ2 Impact Double Ended Bit
Magnifying glass
Hover image to zoom
$4.47 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Phillips #2, Square #2
Product Highlight: Length (Inches)
2-3/8" Length

Description

–
Overview
Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.

Features:
  • Precise Fit Custom Machined Tip prevents stripping and reduces wobble
  • Shockzones™ are optimized in both length and width per tip type for best performance across tip types
  • Laser hardening at the tip creates an outer protective shield for improved wear resistance
  • Customized geometry and heat treatment per tip type for best performance across tip types
  • Up to 50X Life vs other impact bits
  • Laser etched size for easy identification
  • Designed for use with Impact Drivers and Drill Drivers

Specs

–
Product Type:

Drill Bit

Bit Type:

Phillips #2

Square #2

Length (Inches):

2-3/8"

Quantity:

Single

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Shockwave PH2/T25 Impact Double Ended Bit
SKU: 48-32-4312
Milwaukee

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Terrible

Way too much wobble. I even compared to be sure. These had at least twice as much as the other brands in our shop. We compared bits from Makita, Bosch, Irwin, GRK, Vessel, and Dewalt. Milwaukee's are too bad to even keep on hand. Even tested these against a 3" Milwaukee bit. That was not even as bad as these 2" bits. That even had half as much as these. And not that the 3" was great but it was acceptable.
SamJ
Va.
11 months ago
Was this review helpful to you?

Perfect bit for working on RVs

I'm a mobile RV tech and this bit is always in my impact driver. It fits 90% of the fasteners in an RV.
Essential RV Solutions, LLC
Walkertown, NC
2 years ago
Was this review helpful to you?

I've bought this product again and again

Husband keeps this in his pocket, it's very convenient. I also bought one for our adult son who is also a tech. I heard that they both lost them. This time I ordered extra even though they both claim they'll be more carefulI... I can't find it in stores near me.
Jim's wife
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

Great price. And it was shipped to me super quickly.
Mark
Vernon, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy