Apply to be a TradeMaster!
Main product image of Shockwave PH2/SL#10 Impact Double Ended Bit
Magnifying glass
Hover image to zoom

Shockwave PH2/SL#10 Impact Double Ended Bit

Brand:
Milwaukee
SKU:
48-32-4310
Rating:
(4)
Q&A:
(0)
Shockwave PH2/SL#10 Impact Double Ended Bit
Magnifying glass
Hover image to zoom
$4.47 each
In Stock
In Stock
Get 12 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
2-3/8" Length
Product Highlight: Bit Type
Phillips #2, Slotted

Description

–
Overview
Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.

Features:
  • Precise Fit Custom Machined Tip prevents stripping and reduces wobble
  • Shockzones™ are optimized in both length and width per tip type for best performance across tip types
  • Laser hardening at the tip creates an outer protective shield for improved wear resistance
  • Customized geometry and heat treatment per tip type for best performance across tip types
  • Up to 50X Life vs other impact bits
  • Laser etched size for easy identification
  • Designed for use with Impact Drivers and Drill Drivers

Specs

–
Product Type:

Drill Bit

Length (Inches):

2-3/8"

Bit Type:

Phillips #2

Slotted

Quantity:

Single

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Shockwave Impact HEX Shank Socket Adapter Set (1/4", 3/8", 1/2")
SKU: 48-32-5033
Milwaukee

Product Reviews

2.75 out of 4 reviews
50% would recommend this product
2.75
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
25%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Way too much wobble

Way too much wobble. I even compared to be sure. These had at least twice as much as the other brands in our shop. We compared bits from Makita, Bosch, Irwin, GRK, Vessel, and Dewalt. Milwaukee's are too bad to even keep on hand. Even tested these against a 3" Milwaukee bit. That was not even as bad as these 2" bits. That even had half as much as these. And not that the 3" was great but it was acceptable.
SamJ
Va.
1 years ago
Was this review helpful to you?

Way too much wobble

Way too much wobble. I even compared to be sure. These had at least twice as much as the other brands in our shop. We compared bits from Makita, Bosch, Irwin, GRK, Vessel, and Dewalt. Milwaukee's are too bad to even keep on hand. Even tested these against a 3" Milwaukee bit. That was not even as bad as these 2" bits. That even had half as much as these. And not that the 3" was great but it was acceptable.
SamJ
Va.
1 years ago
Was this review helpful to you?

Great product. Great price

My only issue was that the quantity I ordered was not in the original shipment. Supply House immediately sent what was missing when I informed them so that was great on their part.
Nate
North Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I will buy this again

Shipping everything was nice and smooth extra crispy thank you
Victor
Edison
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy