Apply to be a TradeMaster!
Main product image of 3" Shockwave Impact Duty Magnetic Bit Holder
Magnifying glass
Hover image to zoom

3" Shockwave Impact Duty Magnetic Bit Holder

Brand:
Milwaukee
SKU:
48-32-4503
Rating:
(1)
Q&A:
(0)
3" Shockwave Impact Duty Magnetic Bit Holder
Magnifying glass
Hover image to zoom
$6.97 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
3" Length

Description

–
Overview
SHOCKWAVE™ Impact Duty Magnetic Bit Holders are engineered for extreme durability and up to 30x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ impact duty magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications. Now use with Milwaukee SHOCKWAVE™ Impact Duty Insert Magnetic Nut Drivers (1/4 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in.)

Specs

–
Product Type:

Bit Holder

Size:

1/4"

Length (Inches):

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would definitely buy and recommend this tip holder

Really good quality and strong bit holder, the only disadvantage does not hold the tip good enough but at the same time it is a lot easier to change the tip with out pliers
R2D2S
Perris California
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy