Shop Resideo Sale
Main product image of 2" PH2 Shockwave Power Bit (15 Contractor Pack)
Magnifying glass
Hover image to zoom

2" PH2 Shockwave Power Bit (15 Contractor Pack)

Brand:
Milwaukee
SKU:
48-32-5004
Rating:
(3)
Q&A:
(0)
2" PH2 Shockwave Power Bit (15 Contractor Pack)
Magnifying glass
Hover image to zoom
$16.97 each
In Stock
In Stock
Get 18 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
2" Length
Product Highlight: Bit Type
Phillips #2

Description

–
Overview
Milwaukee Shockwave Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects your impact bit's fit over the life of the bit. The Shockzone™ is optimized for each tip type and length of driver bit in the set to absorb peak torque and prevent breaking. The driver bits have Custom Alloy76™ for a customized steel and heat treatment per tip type to extend the life of your driver bits, providing up to 50X life versus other impact driver bits on the market. Our Milwaukee® Shockwave™ driver bits are built to provide you with extreme durability for the most demanding applications.

Features:
  • Wear Guard Tip™ protects fit over the life of the bit
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Custom Alloy76™ Steel is engineered to extend bit life
  • Precise Fit Custom Machined Tip prevents stripping and reduces wobble.
  • Shockzones™ are optimized in both length and width per tip type for best performance across tip types
  • Laser hardening at the tip creates an outer protective shield for improved wear resistance.
  • Customized geometry and heat treatment per tip type for best performance across tip types
  • Up to 50X Life vs other impact bits Laser etched size for easy identification
  • Designed for use with Impact Drivers and Drill Drivers

Specs

–
Product Type:

Drill Bit

Length (Inches):

2"

Bit Type:

Phillips #2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I will buy again.

I am removing 2 inch screws from a 20 yo deck. These hold up better than most.
Lee in Creve Coeur
Creve Coeur, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AS expected...

I've bought several products from Supply House and they never disappoint. I haven't used the power bits too much yet but I'm confident they'll serve me well.
David
ID
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best long lasting bits.

These work the best in my impact drill they fit screws the best!
Al
Mississippi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy