The Day Savers – A National Tradesmen Day Contest
Main product image of 15 Piece Shockwave Titanium Drill Bit Set
Magnifying glass
Hover image to zoom

15 Piece Shockwave Titanium Drill Bit Set

Brand:
Milwaukee
SKU:
48-89-4630
Rating:
(0)
Q&A:
(0)
15 Piece Shockwave Titanium Drill Bit Set
Magnifying glass
Hover image to zoom
48-89-4630 has been discontinued
Discontinued August 22, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
15 Piece Shockwave Impact Duty RED HELIX Titanium Drill Bit Set
Brand:
Milwaukee
SKU:48-89-4670
(0)
Order by 6PM, receive 6 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

Overview
Milwaukee® SHOCKWAVE™ Impact Duty Titanium Drill Bits with RED HELIX™ are engineered for impacts and drills. Designed with a Variable Helix ™ with an aggressive 35° Helix Angle which ends at 15°, the Impact Duty Titanium Drill bits with RED HELIX™ provide Rapid Chip Removal™ to limit heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Titanium coating can be used in all drilling applications to give you up to 3X life vs. Black Oxide Drill Bits™.

Includes:
  • (1) 9/64" Titanium SHOCKWAVE™ (48-89-4606)
  • (1) 7/64" Titanium SHOCKWAVE™ (48-89-4604)
  • (1) 7/32" Titanium SHOCKWAVE™ (48-89-4611)
  • (1) 5/64" Titanium SHOCKWAVE™ (48-89-4602)
  • (1) 5/32" Titanium SHOCKWAVE™ (48-89-4607)
  • (1) 5/16" Titanium SHOCKWAVE™ (48-89-4617)
  • (1) 3/8" Titanium SHOCKWAVE™ (48-89-4621)
  • (1) 3/32" Titanium SHOCKWAVE™ (48-89-4603)
  • (2) 3/16" Titanium SHOCKWAVE™ (48-89-4609)
  • (2) 1/8" Titanium SHOCKWAVE™ (48-89-4605)
  • (1) 1/4" Titanium SHOCKWAVE™ (48-89-4613)
  • (2) 1/16" Titanium SHOCKWAVE™ (48-89-4601)
  • (1) 1/16" Titanium SHOCKWAVE™ (48-89-4601)

Features
  • Titanium Coating for Up to 3X Life vs. Black Oxide
  • SHOCKWAVE™ Impact Duty, Engineered for Drills and Impacts
  • RED HELIX™ Design for Rapid Chip Removal™
  • CHIP BREAKER™ Decreased Heat Buildup
  • 135° split point for precision start no walking

Specs

Product Type:

Drill Bit Set

Length (Inches):

3-3/4"

2-1/2"

3-5/8"

1-5/8"

2"

2-5/16"

1"

1-1/4"

1-3/4"

7/8"

3-3/16"

1-1/2"

4-1/2"

Size:

9/64"

3/16"

5/16"

1/4"

7/32"

1/16"

5/64"

7/64"

1/8"

1/2"

5/32"

3/8"

3/32"

Coating:

Titanium

Application:

Wood

Metal

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.