Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp Jaw for M12 (F1807 & F2159)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp Jaw for M12 (F1807 & F2159)

Brand:
Milwaukee
SKU:
49-16-2451C
Rating:
(2)
Q&A:
(0)
1/2" PEX Crimp Jaw for M12 (F1807 & F2159)
Magnifying glass
Hover image to zoom
$199.00 each
In Stock
In Stock
Get 24 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"

Description

–
Product Overview

Our 1/2" PEX Crimp Jaw for the M12™ FORCE LOGIC™ Press Tool provides you with an easy to use solution for PEX crimp installations, eliminating the repetitive strain required with hand tools. We've optimized the crimp jaw with an easy-open, inline design for one-handed pressing when used with the M12™ FORCE LOGIC™ Press Tool, the smallest, most intelligent MILWAUKEE® press tool. These PEX crimp jaws offer the highest confidence for quality connections, as the spring-loaded opening grips the ring for precise alignment to the fitting, and a green light on our plumbing crimping tool indicates a completed crimp. Compatible with F1807 and F2159 connections.

Product Features
  • Compatible with F1807 & F2159 Connections
  • In-line Design for Unrivaled Access
  • Designed for M12™ FORCE LOGIC™ Press Tool
  • One-Handed, Effortless Installations

Specs

–
Size:

1/2"

Product Type:

Crimp Jaw

Type:

Jaw

Application:

1/2" PEX
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
Response by Tue

You May Also Need

1/2" PEX Press x 1/2" ProPress Adapter w/ Sleeve (Lead Free)
SKU: 99620
Viega

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Another great product

Jaws function as expected!
Matt
Chester, WV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like a champ!

Perfect, and would recommend!
Gangsta Joe
Dallas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?