Apply to be a TradeMaster!
Main product image of 1" PEX Crimp Jaw for M12 FORCE LOGIC Press Tool (F1807 & F2159)
Magnifying glass
Hover image to zoom

1" PEX Crimp Jaw for M12 FORCE LOGIC Press Tool (F1807 & F2159)

Brand:
Milwaukee
SKU:
49-16-2454C
Rating:
(1)
Q&A:
(0)
1" PEX Crimp Jaw for M12 FORCE LOGIC Press Tool (F1807 & F2159)
Magnifying glass
Hover image to zoom
$199.00 each
In Stock
In Stock
Get 9 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
Product Overview

Our 1" PEX Crimp Jaw for the M12™ FORCE LOGIC™ Press Tool provides you with an easy to use solution for PEX crimp installations, eliminating the repetitive strain required with hand tools. We've optimized the crimp jaw with an easy-open, inline design for one-handed pressing when used with the M12™ FORCE LOGIC™ Press Tool, the smallest, most intelligent MILWAUKEE® press tool. These PEX crimp jaws offer the highest confidence for quality connections, as the spring-loaded opening grips the ring for precise alignment to the fitting, and a green light on our plumbing crimping tool indicates a completed crimp. Compatible with F1807 and F2159 connections.

Product Features
  • Compatible with F1807 & F2159 Connections
  • In-line Design for Unrivaled Access
  • Designed for M12™ FORCE LOGIC™ Press Tool
  • One-Handed, Effortless Installations

Specs

–
Size:

1"

Product Type:

Crimp Jaw

Type:

Jaw

Application:

1" PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" PEX Crimp Ring (100/bag)
SKU: PXCR100
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Must have for efficiency

Works great with m12 press platform
ND
Collinsville Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy