Apply to be a TradeMaster!
Main product image of 3/4" PEX Crimp Jaw for M12 (F1807 & F2159)
Magnifying glass
Hover image to zoom

3/4" PEX Crimp Jaw for M12 (F1807 & F2159)

Brand:
Milwaukee
SKU:
49-16-2453C
Rating:
(4)
Q&A:
(0)
3/4" PEX Crimp Jaw for M12 (F1807 & F2159)
Magnifying glass
Hover image to zoom
$199.00 each
In Stock
In Stock
Get 22 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Size: 
3/4'
1/2"3/4'1"1-1/4"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4'

Description

–
Product Overview

Our 3/4" PEX Crimp Jaw for the M12™ FORCE LOGIC™ Press Tool provides you with an easy to use solution for PEX crimp installations, eliminating the repetitive strain required with hand tools. We've optimized the crimp jaw with an easy-open, inline design for one-handed pressing when used with the M12™ FORCE LOGIC™ Press Tool, the smallest, most intelligent MILWAUKEE® press tool. These PEX crimp jaws offer the highest confidence for quality connections, as the spring-loaded opening grips the ring for precise alignment to the fitting, and a green light on our plumbing crimping tool indicates a completed crimp. Compatible with F1807 and F2159 connections.

Product Features
  • Compatible with F1807 & F2159 Connections
  • In-line Design for Unrivaled Access
  • Designed for M12™ FORCE LOGIC™ Press Tool
  • One-Handed, Effortless Installations

Specs

–
Size:

3/4'

Product Type:

Crimp Jaw

Type:

Jaw

Application:

3/4" PEX
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
You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Fast,perfect, fun.

Fast delivery. Awesome company 😎
T joe
Dallas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So happy Milwaukee made these

I own the pex short throw press for yrs, I mostly did only pex but do a big copper job and the client bought me the M12 pro press at the time I didn't want 2 machines but it is what it is. I found out another company pex fit and was interested but I'm so glad Milwaukee made a pex press for the pro press now I have one machine to do both. I used several times and it works great nice and smooth.
Bob the builder
Ct
2 years ago
Was this review helpful to you?

I would buy again

Fast and easy and doesn't leak!
Bill
Mpls
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Makes quick work of jobs.
Pop
Estherville, IA
4 years ago
Verified Buyer Icon
Verified Buyer