Apply to be a TradeMaster!
Main product image of Cable Saw on Display Strip
Magnifying glass
Hover image to zoom

Cable Saw on Display Strip

Brand:
Pasco
SKU:
4336-S
Rating:
(2)
Q&A:
(0)
Cable Saw on Display Strip
Magnifying glass
Hover image to zoom
$6.21 each
BOX UP & SAVE 9%
$56.50 box of 10
$5.65 each
In Stock
In Stock
Get 9 Thu, Nov 5
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length
Product Highlight: Material
Stainless Steel

Description

–
Features:
  • 24” Stainless steel cable
  • Great for tight spots, need only 1/4” clearance
  • Easily stored
  • 30” Overall

Specs

–
Product Type:

Cable Saw

Length (Inches):

24"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Cable Saw

I've been using 2 sticks and a piece of twine for decades to cut PVC pipe... this better!
Uncle Big Bad
Kentucky
2 years ago
Was this review helpful to you?

Hood product and commercial quality

Excellent quality with reasonable price
Shamal
Lilburn GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy