Shop Resideo Sale
Main product image of HD100 Hot Dawg Natural Gas Power Vented Heater (100,000 BTU)
Magnifying glass
Hover image to zoom

HD100 Hot Dawg Natural Gas Power Vented Heater (100,000 BTU)

Brand:
Modine
SKU:
HD100AS0111FDAN
Rating:
(0)
Q&A:
(0)
HD100 Hot Dawg Natural Gas Power Vented Heater (100,000 BTU)
Magnifying glass
Hover image to zoom
$1,700.94 each
In Stock
In Stock
Get 9 Tue, Nov 17 - Thu, Nov 19
Fuel Type: 
Natural Gas
BTU Input: 
100000
30000450006000075000100000125000
Stages: 
1

This item replaces: HD100AS0111FBAN

Lift Gate

–
This product weighs 130.72 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
80000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Power Vent
Product Highlight: BTU Input
100000 BTUs
Product Highlight: Stages
1
Product Highlight: Horse Power
1/12 HP

Description

–

Please note: This heater is a natural gas (NG) model. To convert to propane gas (LP), please purchase the 3H0372660002 (NG to LP Conversion Kit, 3H0372660002) NG to LP Conversion Kit separately


HD100 Power Vented Propeller Overview:

  • Tubular Power Vented Propeller
  • 100,000 BTU/hr input
  • Application: Large Garage (more than 3-1/2 cars)
  • Heat Exchanger: Aluminum
  • Direct Spark Ignition
  • 115V, 60 hertz, single phase
  • Single Stage, Natural Gas

HOT DAWG POWER-EXHAUSTED, GAS-FIRED UNIT HEATER (MODEL HD)

  • Hush-puppy quiet operation (see table)
  • Right or left hand controls available on all 30-75 units. Gas, electrical and flue connections can be changed by simply flipping the Hot Dawg over
  • Uses natural or propane gas
  • Lightweight, easily installs 1" from ceiling with only two angle brackets (included on sizes 30-75, accessory for 100, 125)
  • Full 10-year warranty on heat exchanger
  • Standard power exhaust simplifies side-wall or roof venting with small-diameter vent pipe
  • Permanently-lubricated motor for trouble-free dependability
  • single stage, direct spark ignition, 100% shut-off with continuous retry
  • Low-profile design and neutral color to blend in with decor
  • Also available with a blower (model HDB).

Image may not depict actual product.

Specs

–
Entering Airflow (CFM) @ 70°F:

1490

Air Temp. Rise (°F):

50°F

BTU Input:

100000

BTU Output:

80000

Vent Type:

Power Vent

Product Type:

Unit Heater

Heat Exchanger:

Aluminized Steel

Stages:

1

Horse Power:

1/12

Max Mounting Height (ft):

12 feet

Fuel Type:

Natural Gas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy