Shop Resideo Sale
Main product image of HD125 Hot Dawg Natural Gas Power Vented Heater (125,000 BTU)
Magnifying glass
Hover image to zoom

HD125 Hot Dawg Natural Gas Power Vented Heater (125,000 BTU)

Brand:
Modine
SKU:
HD125AS0111FDAN
Rating:
(2)
Q&A:
(0)
HD125 Hot Dawg Natural Gas Power Vented Heater (125,000 BTU)
Magnifying glass
Hover image to zoom
$1,810.10 each
In Stock
In Stock
Get 10 Tue, Nov 17 - Thu, Nov 19
Fuel Type: 
Natural Gas
BTU Input: 
125000
30000450006000075000100000125000
Stages: 
1

This item replaces: HD125AS0111FBAN

Lift Gate

–
This product weighs 128.26 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
100000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Power Vent
Product Highlight: BTU Input
125000 BTUs
Product Highlight: Stages
1
Product Highlight: Horse Power
1/8 HP

Description

–
Image may not depict actual product.

HD125 Power Vented Propeller Overview:
  • Tubular Power Vented Propeller
  • 125,000 BTU/hr input
  • Application: Large Garage (more than 3-1/2 car garage)
  • Heat Exchanger: Aluminum
  • Direct Spark Ignition
  • 115V, 60 hertz, single phase
  • Single Stage, Natural Gas
  • Hush-puppy quiet operation (see table)
  • Right or left hand controls available on all 30-75 units. Gas, electrical and flue connections can be changed by simply flipping the Hot Dawg over
  • Uses natural or propane gas
  • Lightweight, easily installs 1" from ceiling with only two angle brackets (included on sizes 30-75, accessory for 100, 125)
  • Full 10-year warranty on heat exchanger
  • Standard power exhaust simplifies side-wall or roof venting with small-diameter vent pipe
  • Permanently-lubricated motor for trouble-free dependability
  • single stage, direct spark ignition, 100% shut-off with continuous retry
  • Low-profile design and neutral color to blend in with decor
  • Also available with a blower (model HDB).

Specs

–
Entering Airflow (CFM) @ 70°F:

1980

BTU Input:

125000

Fuel Type:

Natural Gas

Stages:

1

Product Type:

Unit Heater

Horse Power:

1/8

Air Temp. Rise (°F):

47°F

Max Mounting Height (ft):

16 feet

Vent Type:

Power Vent

Heat Exchanger:

Aluminized Steel

BTU Output:

100000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Excellent heater!

! have a 1500 square foot well insulted shed, This heater is perfect
Jim
New Lenox, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely a great heater 125k NG

I have a 30x40 insulated garage in WV, had it professionally installed couple weeks ago.. all I can say is wow! It's quiet, and really blows the heat. The garage heats up very quick. Used a Mr Heater kerosene torpedo for the last 3 years and there is no comparison! I would definitely recommend this heater.
G Brian
Milton WV
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy