Apply to be a TradeMaster!
Main product image of HD45 Hot Dawg Natural Gas Power Vented Heater (45,000 BTU)
Magnifying glass
Hover image to zoom

HD45 Hot Dawg Natural Gas Power Vented Heater (45,000 BTU)

Brand:
Modine
SKU:
HD45AS0111FDAN
Rating:
(4)
Q&A:
(0)
HD45 Hot Dawg Natural Gas Power Vented Heater (45,000 BTU)
Magnifying glass
Hover image to zoom
$1,341.78 each
In Stock
In Stock
Get 8 Wed, Nov 25 - Mon, Nov 30

MANUALS (4)

Install Instructions

This item replaces: HD45AS0111FBAN

Lift Gate

–
This product weighs 65.34 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
36000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Power Vent
Product Highlight: Horse Power
1/15 HP
Product Highlight: Stages
1
Product Highlight: BTU Input
45000 BTUs

Description

–
Image may not depict actual product.

Overview:
  • Tubular Power Vented Propeller
  • 45,000 BTU/hr input
  • Application: 2 to 2-1/2 Car Garage
  • Heat Exchanger: Aluminum
  • Direct Spark Ignition
  • 115V, 60 hertz, single phase
  • Single Stage, Natural Gas
  • Hush-puppy quiet operation (see table)
  • Right or left hand controls available on all 30-75 units. Gas, electrical and flue connections can be changed by simply flipping the Hot Dawg over
  • Lightweight, easily installs 1" from ceiling with only two angle brackets (included on sizes 30-75, accessory for 100, 125)
  • Full 10-year warranty on heat exchanger
  • Standard power exhaust simplifies side-wall or roof venting with small-diameter vent pipe
  • Permanently-lubricated motor for trouble-free dependability
  • single stage, direct spark ignition, 100% shut-off with continuous retry
  • Low-profile design and neutral color to blend in with decor
  • Also available with a blower (model HDB).

Specs

–
Fuel Type:

Natural Gas

Air Temp. Rise (°F):

46°F

Horse Power:

1/15

Entering Airflow (CFM) @ 70°F:

720

Stages:

1

BTU Input:

45000

Max Mounting Height (ft):

10 feet

Product Type:

Unit Heater

BTU Output:

36000

Vent Type:

Power Vent

Heat Exchanger:

Aluminized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy this product again

Installation was easy and directions were complete.
JM
MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The HD45 heater is great. Purring like a kitten.

I use it to take the chill off in my garage when we work in there.
Ace
Helena, Mt
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

This heats my garage with ease. fast shipping and installed easily
BOB
Freedom OHIO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Happy

Supply House comes through again. I find their service and pricing impossible to beat.
Moon
Chicago,il
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy