Apply to be a TradeMaster!
Main product image of HD100 Hot Dawg LP Power Vented Heater w/ Heat Exchanger (100,000 BTU)
Magnifying glass
Hover image to zoom

HD100 Hot Dawg LP Power Vented Heater w/ Heat Exchanger (100,000 BTU)

Brand:
Modine
SKU:
HD100AS0121FDAN
Rating:
(1)
Q&A:
(0)
HD100 Hot Dawg LP Power Vented Heater w/ Heat Exchanger (100,000 BTU)
Magnifying glass
Hover image to zoom
$1,700.94 each
In Stock
In Stock
Get 4 Wed, Nov 25 - Mon, Nov 30

MANUALS (4)

Install Instructions

This item replaces: HD100AS0121FBAN

Lift Gate

–
This product weighs 125 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
80000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Power Vent
Product Highlight: Horse Power
1/12 HP
Product Highlight: Stages
1
Product Highlight: BTU Input
100000 BTUs

Description

–
HD100 Power Vented Propeller Overview:
  • Tubular Power Vented Propeller
  • 100,000 BTU/hr input
  • Application: Large Garage (more than 3-1/2 cars)
  • Heat Exchanger: Aluminum
  • Direct Spark Ignition
  • 115V, 60 hertz, single phase
  • Single Stage, LP
HOT DAWG POWER-EXHAUSTED, GAS-FIRED UNIT HEATER (MODEL HD)
  • Hush-puppy quiet operation (see table)
  • Right or left hand controls available on all 30-75 units. Gas, electrical and flue connections can be changed by simply flipping the Hot Dawg over
  • Uses natural or propane gas
  • Lightweight, easily installs 1" from ceiling with only two angle brackets (included on sizes 30-75, accessory for 100, 125)
  • Full 10-year warranty on heat exchanger
  • Standard power exhaust simplifies side-wall or roof venting with small-diameter vent pipe
  • Permanently-lubricated motor for trouble-free dependability
  • single stage, direct spark ignition, 100% shut-off with continuous retry
  • Low-profile design and neutral color to blend in with decor
  • Also available with a blower (model HDB).
Image may not depict actual product.

Specs

–
Fuel Type:

Propane

Max Mounting Height (ft):

12 feet

Air Temp. Rise (°F):

50°F

Horse Power:

1/12

Vent Type:

Power Vent

Product Type:

Unit Heater

Entering Airflow (CFM) @ 70°F:

1490

Stages:

1

BTU Input:

100000

BTU Output:

80000

Heat Exchanger:

Aluminized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great shop heater

I was replacing my old shop ceiling furnace as the control board was no longer available - so this Hot Dawg furnace went right in with the utilities right there - just had to re-route a few things to opposite side, but nothing major. I'm very pleased with the unit, the trucker was great, and it was in and running in a couple days - took longest to set up the staging!
Ralph the blacksmith
Webster, NH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy