Apply to be a TradeMaster!
Main product image of HD60 Hot Dawg Natural Gas Power Vented Heater (60,000 BTU)
Magnifying glass
Hover image to zoom

HD60 Hot Dawg Natural Gas Power Vented Heater (60,000 BTU)

Brand:
Modine
SKU:
HD60AS0111FDAN
Rating:
(4)
Q&A:
(0)
HD60 Hot Dawg Natural Gas Power Vented Heater (60,000 BTU)
Magnifying glass
Hover image to zoom
$1,485.11 each
In Stock
In Stock
Get 11 Wed, Nov 25 - Mon, Nov 30

MANUALS (4)

Install Instructions

This item replaces: HD60AS0111FBAN

Lift Gate

–
This product weighs 84.194 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
48000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Power Vent
Product Highlight: Horse Power
1/2 HP
Product Highlight: Stages
1
Product Highlight: BTU Input
60000 BTUs

Description

–

Please note: This heater is a natural gas (NG) model. To convert to propane gas (LP), please purchase the 53079 (NG to LP Kit for HD30AS0111, HDS60AS0111 & HD45AS0111, 53079) NG to LP Conversion Kit separately


HD60 Power Vented Propeller Overview:

  • Tubular Power Vented Propeller
  • 60,000 BTU/hr input
  • Application: 3 to 3-1/2 Car Garage
  • Heat Exchanger: Aluminum
  • Direct Spark Ignition
  • 115V, 60 hertz, single phase
  • Single Stage, Natural Gas

HOT DAWG POWER-EXHAUSTED, GAS-FIRED UNIT HEATER (MODEL HD)

  • Hush-puppy quiet operation (see table)
  • Right or left hand controls available on all 30-75 units. Gas, electrical and flue connections can be changed by simply flipping the Hot Dawg over
  • Uses natural or propane gas
  • Lightweight, easily installs 1" from ceiling with only two angle brackets (included on sizes 30-75, accessory for 100, 125)
  • Full 10-year warranty on heat exchanger
  • Standard power exhaust simplifies side-wall or roof venting with small-diameter vent pipe
  • Permanently-lubricated motor for trouble-free dependability
  • single stage, direct spark ignition, 100% shut-off with continuous retry
  • Low-profile design and neutral color to blend in with decor
  • Also available with a blower (model HDB).

Specs

–
Vent Type:

Power Vent

Heat Exchanger:

Aluminized Steel

BTU Output:

48000

Fuel Type:

Natural Gas

Entering Airflow (CFM) @ 70°F:

990

Product Type:

Unit Heater

Horse Power:

1/2

Stages:

1

Max Mounting Height (ft):

12 feet

Air Temp. Rise (°F):

45

BTU Input:

60000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
75% would recommend this product
4.75
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great Heater HD60 Hot Dawg

It shipped well with no issues. Heater works great.
67 Bird
Round Lake IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would BUY this 60,000 BTU heater again

I bought this heater 15 years ago. I installed it in my 32' x 40' pole barn, with 12' ceilings. The heater itself is mounted with 6" of the ceiling on the included angle brackets. I bought heavier chain to hang my unit. I kept my building heated at a 62 degree F temperature, during the winter here in Ohio. I turn it on in late December through the end of march, when it is at its coldest and snowiest. I have a single switch wall mounted power switch with a red light on it, to let me no when power is on and off. Works great. So for heating a 15,360 sq ft building...thus module heater does the job excellent. I'd buy it again if I needed another unit. Its the perfect size for my application. A buddy of mine has a 75,000 BTU which is overkill for his 2 car garage. He turns it on and off constantly because it gets too hot quickly. He should of bought a 30,000 unit which would of operated best. I paid $495.00 way back when I bought mine. I had no repairs, no new computer boards or anything. I do open the side covers and vacuum out the sawdust and dirt that accumulates in the Heater itself. I tried placing a furnace filter on the intake side, but it choked the heaters airflow too much, so I scrapped the idea. Just best to vacuum it and keep it clean. I'd buy another one in an instant without hesitation, there that good. Well modines hot dawg series are the best.
Rzonca Construction
Richfield, Ohio
4 years ago
Was this review helpful to you?

I would buy this product again

I put this heater in a 2 1/2 car garage, it works great!
Mark Owen
Traverse City mi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I haven't installed the heater yet, my house is being built. This will be my garage heater, I got the hot dawg 60,000 btu heater. After buying it I was told I probably could of gotten the 45000 size. Garage is 26'28'
Putts
Minnesota
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy