Apply to be a TradeMaster!
Main product image of HD125 Hot Dawg Propane Power Vented Heater (125,000 BTU)
Magnifying glass
Hover image to zoom

HD125 Hot Dawg Propane Power Vented Heater (125,000 BTU)

Brand:
Modine
SKU:
HD125AS0121FDAN
Rating:
(2)
Q&A:
(0)
HD125 Hot Dawg Propane Power Vented Heater (125,000 BTU)
Magnifying glass
Hover image to zoom
$1,810.10 each
In Stock
In Stock
Get 9 Wed, Nov 25 - Mon, Nov 30

MANUALS (4)

Install Instructions

This item replaces: HD125AS0121FBAN

Lift Gate

–
This product weighs 128.26 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
100000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Power Vent
Product Highlight: Horse Power
1/8 HP
Product Highlight: BTU Input
125000 BTUs
Product Highlight: Stages
1

Description

–
**Image may not depict actual product.**

HD125 Power Vented Propeller Overview:
  • Tubular Power Vented Propeller
  • 125,000 BTU/hr input
  • Application: Large Garage (more than 3-1/2 car garage)
  • Heat Exchanger: Aluminum
  • Direct Spark Ignition
  • 115V, 60 hertz, single phase
  • Single Stage, Propane
  • Hush-puppy quiet operation (see table)
  • Right or left hand controls available on all 30-75 units. Gas, electrical and flue connections can be changed by simply flipping the Hot Dawg over
  • Uses natural or propane gas
  • Lightweight, easily installs 1" from ceiling with only two angle brackets (included on sizes 30-75, accessory for 100, 125)
  • Full 10-year warranty on heat exchanger
  • Standard power exhaust simplifies side-wall or roof venting with small-diameter vent pipe
  • Permanently-lubricated motor for trouble-free dependability
  • single stage, direct spark ignition, 100% shut-off with continuous retry
  • Low-profile design and neutral color to blend in with decor
  • Also available with a blower (model HDB).

Specs

–
Product Type:

Unit Heater

Max Mounting Height (ft):

16 feet

Vent Type:

Power Vent

Horse Power:

1/8

Fuel Type:

Propane

BTU Output:

100000

Air Temp. Rise (°F):

47°F

Entering Airflow (CFM) @ 70°F:

1980

BTU Input:

125000

Heat Exchanger:

Aluminized Steel

Stages:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Great product

Need a heater for my garage, great unit easy install heats the area fast
Billy Bob
Southampton New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice workshop Heater

I use this to heat my 30 x 48 foot workshop. It does a wonderful job. The fan is a little noisy because it moves a more air than a home furnace. But it is not objectionable.
Kevin
Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy