Shop Resideo Sale
Main product image of HD30 Hot Dawg LP Power Vented Heater (30,000 BTU)
Magnifying glass
Hover image to zoom

HD30 Hot Dawg LP Power Vented Heater (30,000 BTU)

Brand:
Modine
SKU:
HD30AS0121FDAN
Rating:
(0)
Q&A:
(0)
HD30 Hot Dawg LP Power Vented Heater (30,000 BTU)
Magnifying glass
Hover image to zoom
$1,181.66 each
Backorder
Backorder
Get it Wed, Dec 16 - Thu, Jan 21
Fuel Type: 
Propane
BTU Input: 
30000
Stages: 
1
12

This item replaces: HD30AS0121FBAN

Lift Gate

–
This product weighs 50 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
24000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Power Vent
Product Highlight: BTU Input
30000 BTUs
Product Highlight: Stages
1
Product Highlight: Horse Power
1/15 HP

Description

–
HD30 Power Vented Propeller Overview:
  • Tubular Power Vented Propeller
  • 30,000 BTU/hr input
  • Application: 1 to 1-1/2 Car Garage
  • Heat Exchanger: Aluminum
  • Direct Spark Ignition
  • 115V, 60 hertz, single phase
  • Single Stage, LP
HOT DAWG POWER-EXHAUSTED, GAS-FIRED UNIT HEATER (MODEL HD)
  • Hush-puppy quiet operation (see table)
  • Right or left hand controls available on all 30-75 units. Gas, electrical and flue connections can be changed by simply flipping the Hot Dawg over
  • Uses natural or propane gas
  • Lightweight, easily installs 1" from ceiling with only two angle brackets (included on sizes 30-75, accessory for 100, 125)
  • Full 10-year warranty on heat exchanger
  • Standard power exhaust simplifies side-wall or roof venting with small-diameter vent pipe
  • Permanently-lubricated motor for trouble-free dependability
  • single stage, direct spark ignition, 100% shut-off with continuous retry
  • Low-profile design and neutral color to blend in with decor
  • Also available with a blower (model HDB).
**Image may not depict actual product.**

Specs

–
BTU Input:

30000

Entering Airflow (CFM) @ 70°F:

505

Air Temp. Rise (°F):

44°F

Max Mounting Height (ft):

10 feet

Stages:

1

Horse Power:

1/15

Vent Type:

Power Vent

Fuel Type:

Propane

BTU Output:

24000

Product Type:

Unit Heater

Heat Exchanger:

Aluminized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy