Shop Resideo Sale
Main product image of PDP250 Vertical Power Vented Propeller Unit Heater - 250,000 BTU (Natural Gas)
Magnifying glass
Hover image to zoom

PDP250 Vertical Power Vented Propeller Unit Heater - 250,000 BTU (Natural Gas)

Brand:
Modine
SKU:
PDP250-NG
Rating:
(9)
Q&A:
(1)
PDP250 Vertical Power Vented Propeller Unit Heater - 250,000 BTU (Natural Gas)
Magnifying glass
Hover image to zoom
$2,644.92 each
In Stock
In Stock
Get 8 Wed, Nov 18 - Fri, Nov 20
Fuel Type: 
Natural Gas
BTU Input: 
250000
Heat Exchanger: 
Aluminized Steel
Aluminized Steel

This item replaces: PDP250

Lift Gate

–
This product weighs 239 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
200000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Voltage
115V
Product Highlight: BTU Input
250000 BTUs
Product Highlight: Horse Power
1/3 HP
Product Highlight: Material
Aluminized Steel

Specs

–
Product Type:

Unit Heater

Hertz:

60

Voltage:

115V

Heat Exchanger:

Aluminized Steel

Efficiency:

80% Thermal Efficiency

Application:

Heating

Phase:

1

Fuel Type:

Natural Gas

BTU Input:

250000

BTU Output:

200000

Horse Power:

1/3

Material:

Aluminized Steel

Entering Airflow (CFM) @ 70°F:

3700

Air Temp. Rise (°F):

50°F

Max Mounting Height (ft):

19 feet

Weight (lbs):

239 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PDP200 Vertical Power Vented Propeller Unit Heater - 200,000 BTU (Natural Gas)
SKU: PDP200-NG
Modine

Product Reviews

4.67 out of 9 reviews
89% would recommend this product
4.67
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
11%
3 star
11%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

nice product

Great delivery fast and damage free!
Duane
Pittsburgh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great products I use them on all my warehouse applications
Mason
Oregon
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Heater

Very happy with performance, I would buy this product again
Auto Shop
Butner NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy Install, Great Price

I purchased the 250K unit, over rated for my shop (calculated only needing 195,000 BTU) but by far the best unit for the money! I suspended it from uni-strut and threaded rod, plates were already adjusted and it balanced perfectly, didn't have to adjust threaded rod receiver plates. Heats my whole shop from mid 40's - 60 degrees in a few short minutes, I couldn't believe it
Jordy
Maple Valley, WA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

Was used to replace a old unit ,good easy replacement
craig
lindenhurst New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes, I would purchase this product again

I have two of these heaters in my greenhouse. One is sufficient, but also one as a backup. The first two are 17 years old and the heat ex-changer cracked on both, about the same time. I always thought that they heated up too much before the fan would kick on, (45 - 60 seconds), and I didn't care much for the gravity exhaust. The new one's have forced air exhaust and also heats up just about 10 to 15 seconds before the fan kicks on, which should be easier on the ex-changer. Not as much expansion/contraction
Donnie
Taylorsville, Indiana
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

our old unit was the same without the vent blower on it. this unit puts out half of the heat and run 3 time more then the old one.
Smoky
Kansas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

priced right quick delivery

why not....they did everything right and best price around!
tojo
newark airport
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product/Unit

Product is awesome! Easy to install...more than enough to heat the 35 x 30 garage (not insulated). Directions were excellent and the propane conversion kit was also easy to install. Third party delivery service was delayed and a bit frustrating, but customer service handled things well and were very reactive.
Steve
MIlan NH
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have an older Modine heater that the heat exchanger has cracked on. Which is the 4th one in 4 heaters. Has the heat exchanger design or composition changed to provide better longevity?

Asked by Wendy 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The heat exchanger is aluminized steel. They do have an option to order one with a stainless steel heat exchanger. Give us a call at 1-888-757-4774 if you were

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy