Apply to be a TradeMaster!
Main product image of PDP300 Vertical Power Vented Propeller Unit Heater - 300,000 BTU (Natural Gas)
Magnifying glass
Hover image to zoom

PDP300 Vertical Power Vented Propeller Unit Heater - 300,000 BTU (Natural Gas)

Brand:
Modine
SKU:
PDP300-NG
Rating:
(5)
Q&A:
(2)
PDP300 Vertical Power Vented Propeller Unit Heater - 300,000 BTU (Natural Gas)
Magnifying glass
Hover image to zoom
$2,892.57 each
In Stock
In Stock
Get 14 Wed, Nov 18 - Fri, Nov 20
Fuel Type: 
Natural Gas
BTU Input: 
300000
Heat Exchanger: 
Aluminized Steel
Aluminized Steel

This item replaces: PDP300


Lift Gate

–
This product weighs 269 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
240000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Voltage
115V
Product Highlight: BTU Input
300000 BTUs
Product Highlight: Horse Power
1/2 HP
Product Highlight: Material
Aluminized Steel

Description

–
PDP300 Vertical Power Vented Propeller Unit Heater - 300,000 BTU (Natural Gas)

Specs

–
Hertz:

60

Application:

Heating

Phase:

1

Product Type:

Unit Heater

Voltage:

115V

Heat Exchanger:

Aluminized Steel

Efficiency:

80% Thermal Efficiency

Fuel Type:

Natural Gas

BTU Input:

300000

BTU Output:

240000

Horse Power:

1/2

Material:

Aluminized Steel

Entering Airflow (CFM) @ 70°F:

4460

Air Temp. Rise (°F):

50°F

Max Mounting Height (ft):

21 feet

Weight (lbs):

269 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
40%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

good buy

heats great , works well.. tad noisy , but nothing unbearable
john
stevens point , wi
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GOOD DEAL

Sorry it has taken so long to review this unit but are behind in getting it installed. quick to heat up has very good heat and the blower pushes out the air.
CHARGER
vertmont
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

modine heater 300,000 BTU

Deliver had a problem in shipping so got here next day. Really no big deal. Unit is installed as per Modine information. Problem trying to find external vent. Had to go with something else. But it works nice. Heat`s a 61 foot x 40 foot room with 12 foot ceiling. It`s early, but heats the room very quickly. It`s insulated good, walls & ceiling. We`re in the cold Michigan state.
Farmer
Michigan
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

modine pdp300 vented heater

This is the second Modine unit I have bought from PexSupply for my business. Local contractors cant touch the price and with free shipping its a great deal. The heater itself is an excellent. Its was easy to install and is very durable and trouble free.
Stu
Michigan
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GOOD PRODUCT

instruction that came with it made it east to installl.great service all around
lonnie
Hobbs NM
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can this unit be converted to lp?

Asked by Russ 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This unit can be converted with kit part number 28052. This is not a part that we currently carry. Please call our customer service department at (888) 757-4774 for a special order quote.

Was this review helpful to you?

Q: will it run on propane

Asked by kim 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supply House Staff

It requires a conversion kit to run on propane.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy