| Phase: | 1 |
|---|---|
| Heat Exchanger: | Aluminized Steel |
| Application: | Heating |
| Efficiency: | 80% Thermal Efficiency |
| Product Type: | Unit Heater |
| Voltage: | 115V |
| Hertz: | 60 |
| Fuel Type: | Natural Gas |
| BTU Input: | 350000 |
| Horse Power: | 3/4 |
| Material: | Aluminized Steel |
| Entering Airflow (CFM) @ 70°F: | 4870 |
| Air Temp. Rise (°F): | 53°F |
| Max Mounting Height (ft): | 20 feet |
| Weight (lbs): | 338 lbs |