Shop Resideo Sale
Main product image of PDP400 Vertical Power Vented Propeller Unit Heater - 400,000 BTU (Natural Gas)
Magnifying glass
Hover image to zoom

PDP400 Vertical Power Vented Propeller Unit Heater - 400,000 BTU (Natural Gas)

Brand:
Modine
SKU:
PDP400-NG
Rating:
(2)
Q&A:
(0)
PDP400 Vertical Power Vented Propeller Unit Heater - 400,000 BTU (Natural Gas)
Magnifying glass
Hover image to zoom
$3,251.67 each
In Stock
In Stock
Get 19 Wed, Nov 18 - Fri, Nov 20
Fuel Type: 
Natural Gas
BTU Input: 
400000
Heat Exchanger: 
Aluminized Steel
Aluminized Steel

This item replaces: PDP400

Lift Gate

–
This product weighs 418 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
320000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Voltage
115V
Product Highlight: BTU Input
400000 BTUs
Product Highlight: Horse Power
3/4 HP
Product Highlight: Material
Aluminized Steel

Description

–
PDP400 Vertical Power Vented Propeller Unit Heater - 400,000 BTU (Natural Gas)

Specs

–
Hertz:

60

Application:

Heating

Voltage:

115V

Efficiency:

80% Thermal Efficiency

Phase:

1

Heat Exchanger:

Aluminized Steel

Product Type:

Unit Heater

Fuel Type:

Natural Gas

BTU Input:

400000

BTU Output:

320000

Horse Power:

3/4

Material:

Aluminized Steel

Entering Airflow (CFM) @ 70°F:

5440

Air Temp. Rise (°F):

54°F

Max Mounting Height (ft):

19 feet

Weight (lbs):

418 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Product

Got it quickly right on time
Cowboy
Oklahoma City
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great heat output and easy install

I am using this to keep my 5000 ft^2 warehouse with 30' ceilings warmer in the winter. This is in southern California, so winters are not that cold, but the warehouse was getting down to 58F inside. This heater keeps it at 68F no problem. With the roll up doors open, the back half of the warehouse, which is where the heater is placed, will stay warm. Install was easy, just power, gas line and regular B vent for the flue. The fan is a little loud, but not much more than the sound level of the refrigeration equipment. Hung about 16' up using beam clamps, unistrut and threaded rod. With two side supports of unistrut bolted to the wall to keep it from swinging. The install was quite easy.
Jason
Torrance
10 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy