Apply to be a TradeMaster!
Main product image of Sleek Single Handle High Arc Pulldown Kitchen Faucet (Chrome), 7864
Magnifying glass
Hover image to zoom

Sleek Single Handle High Arc Pulldown Kitchen Faucet (Chrome), 7864

Brand:
Moen
SKU:
7864
Rating:
(0)
Q&A:
(0)
Sleek Single Handle High Arc Pulldown Kitchen Faucet (Chrome), 7864
Magnifying glass
Hover image to zoom
$304.66 each
In Stock
In Stock
Get 91 Tue, Oct 6
Order by today, receive Tuesday
Finish: 
Chrome
Oil Rubbed Bronze
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
3/8" Connection

Description

–
Featuring a clean and cylindrical modern style with soft, flowing lines, Sleek elevates modern to a new level and defines the shape and function of things to come. The Sleek collection is a balance of elegance and function. This lustrous collection works seamlessly with today's lifestyles.

Features:
  • Power Boost technology provides boosted water performance with the push of a button with - faster clean, faster fill
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • Features Duralock quick connect system for easy installation
  • Lever handle makes it easy to adjust the water
  • Aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

Specifications:
  • Application: One or three hole
  • Spout Height: 15.96"
  • Hose Length: 68"
  • Spout Reach: 7.63"
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Handle Mounting: Right only
  • Number of Functions: Four-Function
  • Deck Plate: Included
  • Flow is limited to 1.5 gpm (5.7 L/min) at 60 psi

Specs

–
Finish:

Chrome

Series:

Sleek

Flow Rate:

1.5 GPM

Type:

Manual

Single Handle

Product Type:

Faucet

Application:

Kitchen

Handles Included:

Yes

Number of Handles:

1

Flow Rate (GPM):

1.5

Connection Size:

3/8"

Faucet Holes:

1 or 3

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy