| Max Deck Thickness: | 0.5" |
|---|---|
| ADA: | Yes |
| Number of Holes: | 3 1 |
| Application: | Multifamily Residential |
| Product Type: | Kitchen Faucet |
| Warranty: | Limited Lifetime |
| Finish Family: | Brushed Gold / Brass |
| Approvals: | Lead Free ADA / ICC A117.1 NSF/ANSI 61 CalGreen ASME A112.18.1 / CSA B125.1 |
| Valve Type: | Ceramic Disc |
| Includes: | Deck Plate / Escutcheon |
| Type: | Manual |
| Flow Rate (GPM): | 1.5 |
| Faucet Configuration: | Single Hole |
| Material: | Metal (Unspecified) |
| Spout Type: | Pull-Down |
| Installation Type: | Deck Mount |
| Handle Style: | Lever |
| Series: | Sleek |
| Number of Handles: | 1 |
| Finish: | Brushed Gold |
| Connection Type: | Compression |
| Connection Size: | 3/8" |