Apply to be a TradeMaster!
Main product image of Sleek Oil Rubbed Bronze 1 Handle Pulldown Kitchen Faucet, 7864ORB
Magnifying glass
Hover image to zoom

Sleek Oil Rubbed Bronze 1 Handle Pulldown Kitchen Faucet, 7864ORB

Brand:
Moen
SKU:
7864ORB
Rating:
(1)
Q&A:
(0)
Sleek Oil Rubbed Bronze 1 Handle Pulldown Kitchen Faucet, 7864ORB
Magnifying glass
Hover image to zoom
$441.17 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday

MANUALS (3)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Oil Rubbed Bronze
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection

Description

–

Power BoostTechnology Provides Boosted Water Performance With The Push Of A Button With - Faster Clean. Faster Fill.

  • Oil Rubbed Bronze Finish Incorporates The Warmth Of Bronze With Tumbled Light And Dark Accents, Creating An Antiqued Look
  • Equipped With The ReflexSystem For Smooth Operation, Easy Movement And Secure Docking Of The Pulldown/pullout Spray Head
  • Faucet Pulldown Hose Offers Flexible Water Delivery And Hose Retracts With Ease
  • Features DuralockQuick Connect System For Easy Installation
  • One-handle Lever Handle Makes It Easy To Adjust The Water
  • Aerated Stream For Everyday Cleaning; Boosted Rinse; Boosted Stream; Powerful Rinse For Heavy-duty Cleaning
  • Standard Design Mounts On The Sink Or Countertop
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Specs

    –
    Approvals:

    ADA / ICC A117.1

    Lead Free

    ASME A112.18.1 / CSA B125.1

    CalGreen

    NSF/ANSI 61

    Number of Handles:

    1

    Valve Type:

    Ceramic Disc

    Series:

    Sleek

    Faucet Configuration:

    Single Hole

    Finish Family:

    Oil Rubbed Bronze

    ADA:

    Yes

    Spout Type:

    Pull-Down

    Application:

    Residential

    Multifamily

    Commercial

    Type:

    Manual

    Product Type:

    Kitchen Faucet

    Finish:

    Oil Rubbed Bronze

    Number of Holes:

    3

    1

    Installation Type:

    Deck Mount

    Handle Style:

    Lever

    Connection Size:

    3/8"

    Warranty:

    Limited Lifetime

    Connection Type:

    Compression

    Flow Rate (GPM):

    1.5

    Includes:

    Deck Plate / Escutcheon

    Material:

    Metal (Unspecified)

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-1 of 1 reviews

    Perfect fit and finish for the island Bar sink!

    It was hard finding a faucet with the right fit and finish for our Island sink. We needed a "Bar Height" fixture and wanting the oil rubbed bronze finish to match the other sink. Way better than the old stainless fixture, this worked great!
    JC
    Michigan
    10 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy