Apply to be a TradeMaster!
Main product image of Sleek Spot-Resistant Single Handle High Arc Pulldown Kitchen Faucet (Stainless), 7864SRS
Magnifying glass
Hover image to zoom

Sleek Spot-Resistant Single Handle High Arc Pulldown Kitchen Faucet (Stainless), 7864SRS

Brand:
Moen
SKU:
7864SRS
Rating:
(0)
Q&A:
(0)
Sleek Spot-Resistant Single Handle High Arc Pulldown Kitchen Faucet (Stainless), 7864SRS
Magnifying glass
Hover image to zoom
$378.17 each
In Stock
In Stock
Get 5 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow

More Buying Options

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Spot Resist Stainless
Product Highlight: Connection Size
3/8" Connection

Description

–
Featuring a clean and cylindrical modern style with soft, flowing lines, Sleek elevates modern to a new level and defines the shape and function of things to come. The Sleek collection is a balance of elegance and function. This lustrous collection works seamlessly with today's lifestyles.

Features:
  • Power Boost technology provides boosted water performance with the push of a button with - faster clean, faster fill
  • Spot Resist stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • Features Duralock quick connect system for easy installation
  • Lever handle makes it easy to adjust the water
  • Aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

Specifications:
  • Application: One or three hole
  • Spout Height: 15.96"
  • Hose Length: 68"
  • Spout Reach: 7.63"
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Handle Mounting: Right only
  • Number of Functions: Four-Function
  • Deck Plate: Included
  • Flow is limited to 1.5 gpm (5.7 L/min) at 60 psi

Specs

–
Type:

Manual

Single Handle

Finish:

Spot Resist Stainless

Series:

Sleek

Flow Rate:

1.5 GPM

Product Type:

Faucet

Application:

Kitchen

Handles Included:

Yes

Number of Handles:

1

Flow Rate (GPM):

1.5

Connection Size:

3/8"

Faucet Holes:

1 or 3

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy